Shop All Steel Toe Boots
Ariat
Size 13EE Men's Western Boot Steel Work Boot, Brown
Mfr # 10006961
Zoro # G9125821
product price: $214.95
/pr
Free Shipping & Returns
$214.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Footwear Style Western Boot
- Gender Men's
- Width EE
- Upper Color Brown
- Upper Boot Material All Leather
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ariat
- MFR # 10006961
- Zoro # G9125821
- UPC # 884849189092
- Country of Origin Multiple
- Category Steel Toe Boots
Dimensions
Size | 13 |
Width | EE |
Footwear Width | EE |
Height | 11 in |
Heel Height | 1 in or Greater |
Overall Height | 11 in |
Size (PRINT) | 13 |
Description
Western Boot, Style Family Western Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Pull On, Chemical Resisting Sole No, Color Brown, Width EE, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 13, Static Dissipative No, Style Number 10006961
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIP Cold Protection Gloves, Polypropylene Lining, XS, 12PK (41-005XS)
- BRADY Tape, Blue, Labels/Roll: Continuous (B30C-4000-595-BL)
- KISHIGO Medium Class 2 High Visibility Vest, Orange (1090-M)
- KISHIGO 3X, Lime, Class 3, Short Sleeve Class 3 T-Shirt (9118-3X)
- ARIAT Size 12D Men's Western Boot Steel Work Boot, Brown (10006961)
- ARIAT Size 10EE Men's Western Boot Steel Work Boot, Brown (10006961)
- ARIAT Size 11D Men's Western Boot Steel Work Boot, Brown (10006961)
- ARIAT Size 12 Men's Western Boot Steel Work Boot, Earth (10012948)
- ARIAT Size 11-1/2 Men's Western Boot Steel Work Boot, Earth (10012948)
- ARIAT Size 9-1/2 EE Men's Western Boot Steel Work Boot, Brown (10014241)
- DANNER Black Boot, ST, USA Bullrun, 6", Sz13D, PR (15569)
- Ariat Foot Protection