Shop All Composite Toe Boots and Shoes
Ariat
Size 13 EE Men's Western Boot Composite Work Boot, Bruin Brown
Mfr # 10017420
Zoro # G5432135
Free Shipping & Returns
$224.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Footwear Style Western Boot
- Toe Type Composite
- Gender Men's
- Color Bruin Brown
- Width EE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ariat
- MFR # 10017420
- Zoro # G5432135
- UPC # 889359032883
- Country of Origin Multiple
- Category Composite Toe Boots and Shoes
Dimensions
Size | 13 |
Width | EE |
Footwear Width | EE |
Height | 11 in |
Heel Height | 1 in or Greater |
Overall Height | 11 in |
Size (PRINT) | 13 |
Description
Western Boot, Style Family Western Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Pull On, Chemical Resisting Sole No, Color Bruin Brown, Width EE, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 13, Static Dissipative No, Style Number 10017420
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SNAKE CHAPZ Stocky Snake Chapz (R-39 73)
- LYLE Alum Danger High Voltage, 10"x7", LCU4-0193-NA_10X7 (LCU4-0193-NA_10X7)
- ALPHA PRO TECH Critical Cover® AquaTrak® Shoe Covers, Fluid Resistant, 2XL, Blue, PK150 (SH-T1184-B)
- BOSS Glove Grain Leather Xl Econ (4068J)
- ARIAT Size 9 EE Men's Western Boot Composite Work Boot, Bruin Brown (10017420)
- ARIAT Size 12 D Men's Western Boot Composite Work Boot, Bruin Brown (10017420)
- ARIAT Size 12 B Men's Western Boot Composite Work Boot, Bruin Brown (10017420)
- ARIAT Size 8 Women's 6 in Work Boot Composite Work Boot, Brown (10005949)
- ARIAT Work Boots, Womens, 7-1/2, C, Slip On, Blk, PR (10011976)
- ARIAT Western Boot, B, 11, Brown, PR (10035774)
- WOLVERINE Size 11 Men's 6 in Work Boot Composite Work Boots, Brown (W211099)
- Ariat Composite Toe Boots and Shoes