Shop All Steel Toe Boots
Ariat
Size 12EE Men's Western Boot Steel Work Boot, Aged Bark
Mfr # 10010134
Zoro # G9126327
product price: $179.95
/pr
Free Shipping & Returns
$179.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Footwear Style Western Boot
- Gender Men's
- Width EE
- Upper Color Tan
- Upper Boot Material All Leather
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ariat
- MFR # 10010134
- Zoro # G9126327
- UPC # 884849423134
- Country of Origin Multiple
- Category Steel Toe Boots
Dimensions
Size | 12 |
Width | EE |
Height | 10 in |
Footwear Width | EE |
Heel Height | 1 in or Greater |
Size (PRINT) | 12 |
Overall Height | 10 in |
Description
Western Boot, Style Family Western Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Pull On, Chemical Resisting Sole No, Color Aged Bark, Width EE, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 12, Static Dissipative No, Style Number 10010134
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Pipe Mrkr, Cold Water Supply, 3/4to2-3/8In (7057-4)
- RUBBER-CAL "Shiraz" Outdoor Scraper Door Mat, 16 by 24-Inch (10-100-511)
- CELLUCAP Disp Lab Coat, PP, White, 2XL, PK25 (3302EWSXX)
- 3M ADFLO Waist Belt, Black Leather (15-0099-16)
- ARIAT Size 9D Men's Western Boot Steel Work Boot, Aged Bark (10010134)
- ARIAT Size 7D Men's Western Boot Steel Work Boot, Aged Bark (10010134)
- ARIAT Size 9EE Men's Western Boot Steel Work Boot, Aged Bark (10010134)
- ARIAT Size 14D Men's Western Boot Steel Work Boot, Brown (10006961)
- ARIAT Size 14 Men's Western Boot Steel Work Boot, Brown (10020063)
- ARIAT Size 13D Men's Western Boot Steel Work Boot, Brown (10006961)
- IRON AGE Size 9 Men's 6 in Work Boot Steel Work Boot, Black (IA5016)
- Ariat Foot Protection