Shop All Composite Toe Boots and Shoes
Ariat
Size 12 Men's Western Boot Composite Work Boot, Brown/Green
Mfr # 10021486
Zoro # G7240191
product price: $189.95
/pr
Free Shipping & Returns
$189.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Toe Type Composite
- Footwear Style Western Boot
- Gender Men's
- Color Brown/Green
- Width D
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ariat
- MFR # 10021486
- Zoro # G7240191
- UPC # 889359384371
- Country of Origin Viet Nam
- Category Composite Toe Boots and Shoes
Dimensions
Size | 12 |
Width | D |
Footwear Width | D |
Heel Height | 1 in or Greater |
Height | 10 in |
Footwear Size | 12 |
Overall Height | 10 in |
Size (PRINT) | 12 |
Description
Western Boot, Style Family Western Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Pull On, Chemical Resisting Sole Yes, Color Brown/Green, Width D, Gender Men's, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 12, Static Dissipative No, Style Number 10021486
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PORTWEST Bizflame Crew Neck T-Shirt, L (FR01)
- NMC Safety First Aid Station Sign, SF161AB (SF161AB)
- IRONCLAD PERFORMANCE WEAR Knit Gloves, A7, HPPE, ANSI 105, 3XL, PR (SKC5SN2-07-XXXL)
- NOTRAX Floor Runner, Black, 4 ft. W x (730C0048BL)
- ARIAT Size 10-1/2 Men's Western Boot Composite Work Boot, Brown/Green (10021486)
- ARIAT Size 8 Men's Western Boot Composite Work Boot, Brown/Green (10021486)
- ARIAT Size 13 Men's Western Boot Composite Work Boot, Brown/Green (10021486)
- ARIAT Size 14 EE Men's Western Boot Composite Work Boot, Bruin Brown (10017420)
- ARIAT Size 10 Men's Wellington Boot Composite Work Boot (10020094)
- ARIAT Size 10 Men's Western Boot Composite Work Boot, Brown/Green (10021486)
- REEBOK Work Boots, Women, 6, M, Dark Brown, PR (RB755)
- Ariat Foot Protection