Shop All Composite Toe Boots and Shoes
Ariat
Size 12 Men's Western Boot Composite Work Boot, Brown/Green
Mfr # 10021486
Zoro # G7239211
product price: $189.95
/pr
Free Shipping & Returns
$189.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Footwear Style Western Boot
- Toe Type Composite
- Gender Men's
- Color Brown/Green
- Width EE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ariat
- MFR # 10021486
- Zoro # G7239211
- UPC # 889359384500
- Country of Origin Viet Nam
- Category Composite Toe Boots and Shoes
Dimensions
Size | 12 |
Width | EE |
Footwear Width | EE |
Heel Height | 1 in or Greater |
Height | 10 in |
Overall Height | 10 in |
Size (PRINT) | 12 |
Description
Western Boot, Style Family Western Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Pull On, Chemical Resisting Sole Yes, Color Brown/Green, Width EE, Gender Men's, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 12, Static Dissipative No, Style Number 10021486
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFETY TECHNOLOGY INTERNATIONAL Sti 9115 Thermostat Cover (STI-9115)
- MSA SAFETY MSA(TM) Advantage(TM) 4200 Respirator, L (10083790)
- MUCK BOOT CO Men's Chore Classic Chelsea Boot (CHC000A M 110)
- NMC FLOOR SIGN, DBL SIDE, BLANK, , FSBY (FSBY)
- ARIAT Size 13 Men's Wellington Boot Composite Work Boot (10020094)
- ARIAT Athletic Shoe, D, 13, Black, PR (10040283)
- ARIAT 6-Inch Work Boot, M, 10, Brown, PR (10033995)
- ARIAT Work Boots, Composite, Womens, 8, B, Black, PR (10011976)
- ARIAT Size 7-1/2 Men's Wellington Boot Composite Work Boot (10020094)
- ARIAT Size 8-1/2 Men's 6 in Work Boot Composite Work Boot, Black (10029134)
- TIMBERLAND PRO Size 9 1/2 Men's Pull On Composite Boot, Brown (TB0A25F5214)
- Ariat Composite Toe Boots and Shoes