Shop All Steel Toe Boots
Ariat
Size 12 Men's Hiker High Steel Work Boots, Brown
Mfr # 10018552
Zoro # G5051606
product price: $99.95
/pr
Free Shipping & Returns
$99.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Footwear Style Hiker High
- Gender Men's
- Size 12
- Upper Boot Material Leather/Mesh
- Mark II Slip Test Results- Dairy Tile Oily Not Tested
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ariat
- MFR # 10018552
- Zoro # G5051606
- UPC # 889359124847
- Country of Origin China
- Category Steel Toe Boots
Dimensions
Size | 12 |
Footwear Width | D |
Heel Height | 1 in or Greater |
Height | 5" |
Description
Work Boots, Metatarsal Guard No, ASTM Standards Met Impact (I/75), Compression (C/75), Electrical Hazard (EH), Chemical Resisting Sole No, Color Brown, Gender Men's, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Electrical Hazard Rated Yes, Conductive No, Puncture Resistant Insole No, Static Dissipative No, Style Number 10018552, Insulated No, Manufacturers Suggested Sole Slip Rating Best, Metal Chip Resisting Sole No, Waterproof No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Foam Nitrile Coated Gloves, Palm Coverage, Black/Gray, L, 12PK (9673L)
- TRU-SPEC Polar Fleece Jacket, XL, Regular, Black (2434)
- MILWAUKEE TOOL Full Brim Gray Full Brim Vented Hard Hat w/6pt Ratcheting Suspension - Type 1, Class C (48-73-1235)
- KENT SAFETY SAR, PFD, Search And Rescue, L (150400-200-040-12)
- ARIAT Size 12D Men's Western Boot Steel Work Boot, Aged Bark (10010134)
- ARIAT Size 12D Men's Western Boot Steel Work Boot, Brown (10006961)
- ARIAT Size 9EE Men's Western Boot Steel Work Boot, Brown (10006961)
- ARIAT Size 12 Men's Western Boot Steel Work Boot, Earth (10012948)
- ARIAT Size 11-1/2 Men's Western Boot Steel Work Boot, Earth (10012948)
- ARIAT Size 7 EE Men's Western Boot Steel Work Boot, Brown (10014241)
- IRON AGE Size 8-1/2 Men's 6 in Work Boot Steel Work Boot, Black (IA5016)
- Ariat Steel Toe Boots