Shop All Composite Toe Boots and Shoes
Ariat
Size 11 Women's 6 in Work Boot Composite Work Boot, Brown
Mfr # 10005949
Zoro # G7273679
Free Shipping & Returns
$149.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Toe Type Composite
- Gender Women's
- Color Brown
- Width B
- Footwear Width B
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ariat
- MFR # 10005949
- Zoro # G7273679
- UPC # 884849114223
- Country of Origin Viet Nam
- Category Composite Toe Boots and Shoes
Dimensions
Size | 11 |
Width | B |
Footwear Width | B |
Height | 5 in |
Heel Height | 1 in or Greater |
Overall Height | 5 in |
Size (PRINT) | 11 |
Description
6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Brown, Width B, Gender Women's, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size (PRINT) 11, Static Dissipative No, Style Number 10005949
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRONCLAD PERFORMANCE WEAR Mechanics Gloves, XL, Tan, Ribbed Nylon/Spandex (RWC2-05-XL)
- VESTIL Yellow Cylinder Storage Cabinet 16 Cylinder Capacity (CYL-LP-16-CA)
- 212 PERFORMANCE Fire Resistant Leather Palm Cut 5 Welder and Fabricator Gloves, Medium (FRLPC5-05-009)
- BRADY NFR Sign, Magnetic, 4 1/2 In (99434)
- ARIAT Size 8 Women's 6 in Work Boot Composite Work Boot, Brown (10005949)
- ARIAT Size 8 Men's Western Boot Composite Work Boot, Brown/Green (10021486)
- ARIAT Size 10 Men's Western Boot Composite Work Boot, Brown/Green (10021486)
- ARIAT Size 10 EE Men's Western Boot Composite Work Boot, Bruin Brown (10017420)
- ARIAT Size 8-1/2 D Men's Western Boot Composite Work Boot, Bruin Brown (10017420)
- ARIAT Size 12 Men's Wellington Boot Composite Work Boot (10020094)
- CAROLINA SHOE Size 11 4E Men's 6 in Work Boot Composite Work Boot, Brown (CA5520)
- Ariat Composite Toe Boots and Shoes