Shop All Steel Toe Boots
Ariat
Size 11 Men's Western Boot Steel Work Boot, Earth
Mfr # 10012948
Zoro # G3700792
product price: $189.95
/pr
Free Shipping & Returns
$189.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Footwear Style Western Boot
- Gender Men's
- Width EE
- Upper Boot Material All Leather
- Footwear Sole Pattern Exclusive Design
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ariat
- MFR # 10012948
- Zoro # G3700792
- UPC # 884849671597
- Country of Origin Viet Nam
- Category Steel Toe Boots
Dimensions
Size | 11 |
Width | EE |
Height | 10 in |
Footwear Width | EE |
Heel Height | 1 in or Greater |
Footwear Size | 11 |
Overall Height | 10 in |
Size (PRINT) | 11 |
Description
Western Boot, Style Family Western Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Pull On, Chemical Resisting Sole No, Color Earth, Width EE, Gender Men's, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole Yes, Size 11, Static Dissipative No, Style Number 10012948, Toe Cap Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEXARMOR Safety Goggles, Clear Anti-Fog, Anti-Scratch Lens, LT300 Series (12-10001-02)
- KAREWEAR Finger Guards, Grain Leather, S, PK10 (TX 7008 PK S)
- HEXARMOR Cut Resistant Arc Flash Gloves, A5 Cut Level, Uncoated, XL, 1 PR (4062-XL (10))
- 5.11 Bag/Tote, Strap, Black (56957)
- ARIAT Size 11 Men's Western Boot Steel Work Boot, Earth (10012948)
- ARIAT Size 12 Men's Western Boot Steel Work Boot, Earth (10012948)
- ARIAT Size 9 Men's Western Boot Steel Work Boot, Earth (10012948)
- ARIAT Size 9D Men's Western Boot Steel Work Boot, Brown (10006961)
- ARIAT Size 9 Men's Western Boot Steel Work Boot, Brown (10020063)
- ARIAT Size 13 Men's Western Boot Steel Work Boot, Brown (10020063)
- TIMBERLAND PRO 8-Inch Work Boot, W, 15, Brown, PR (TB147019210)
- Ariat Foot Protection