Shop All Composite Toe Boots and Shoes
Ariat
Size 11 EE Men's Western Boot Composite Work Boot, Bruin Brown
Mfr # 10017420
Zoro # G5432150
product price: $224.95
/pr
Free Shipping & Returns
$224.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Toe Type Composite
- Footwear Style Western Boot
- Gender Men's
- Color Bruin Brown
- Width EE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ariat
- MFR # 10017420
- Zoro # G5432150
- UPC # 889359032852
- Country of Origin Multiple
- Category Composite Toe Boots and Shoes
Dimensions
Size | 11 |
Width | EE |
Footwear Width | EE |
Heel Height | 1 in or Greater |
Height | 11 in |
Overall Height | 11 in |
Size (PRINT) | 11 |
Description
Western Boot, Style Family Western Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Pull On, Chemical Resisting Sole No, Color Bruin Brown, Width EE, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 11, Static Dissipative No, Style Number 10017420
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLACKBURN FLAG Blackburn 4"x5" Pattern Stake Flags with18" Wire Staff (458W WHITE /BLUE CHECKERED)
- TIMBERLAND PRO SlipOn Work Shoes, Alloy, Mens, 12W, Brn, PR (53534)
- ZING Sign Base, Portable, Base 18" W (7447)
- PYRAMEX Ballistic Safety Glasses, Clear Anti-Fog, Scratch-Resistant (GB9410STM)
- ARIAT Size 8-1/2 D Men's Western Boot Composite Work Boot, Bruin Brown (10017420)
- ARIAT Size 12 D Men's Western Boot Composite Work Boot, Bruin Brown (10017420)
- ARIAT Size 13 EE Men's Western Boot Composite Work Boot, Bruin Brown (10017420)
- ARIAT Athletic Shoe, C, 8 1/2, Black, PR (10040324)
- ARIAT Size 8 Women's Wellington Boot Composite Work Boot, Brown Bomber (10029498)
- ARIAT Size 10 Men's Wellington Boot Composite Work Boot (10020094)
- CARHARTT Size 11 Men's 6 in Work Boot Composite Work Boot, Wheat (CMF6356)
- Ariat Composite Toe Boots and Shoes