Shop All Composite Toe Boots and Shoes
Ariat
Size 11 D Men's Western Boot Composite Work Boot, Bruin Brown
Mfr # 10017420
Zoro # G5432239
Free Shipping & Returns
$224.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Toe Type Composite
- Footwear Style Western Boot
- Gender Men's
- Color Bruin Brown
- Width D
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ariat
- MFR # 10017420
- Zoro # G5432239
- UPC # 889359032722
- Country of Origin Multiple
- Category Composite Toe Boots and Shoes
Dimensions
Size | 11 |
Width | D |
Footwear Width | D |
Heel Height | 1 in or Greater |
Height | 11 in |
Overall Height | 11 in |
Size (PRINT) | 11 |
Description
Western Boot, Style Family Western Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Pull On, Chemical Resisting Sole No, Color Bruin Brown, Width D, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 11, Static Dissipative No, Style Number 10017420
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAMASCUS GEAR Tactical Glove, L, Black, Spandex(R), PR (ATX5)
- PYRAMEX Behind-the-Head Earmuffs, NRR 22dB, BH9010 Series (BH9010)
- BRADY Wire Marker Label, Black/White/Clear (M-53-427)
- ZORO SELECT Traffic Cone, 3 lb., Orange Cone Color (RS45015C)
- ARIAT Size 12 B Men's Western Boot Composite Work Boot, Bruin Brown (10017420)
- ARIAT Size 10 D Men's Western Boot Composite Work Boot, Bruin Brown (10017420)
- ARIAT Size 9-1/2 EE Men's Western Boot Composite Work Boot, Bruin Brown (10017420)
- ARIAT Athletic Shoe, EE, 8 1/2, Gray, PR (10040319)
- ARIAT Western Boot, B, 11, Brown, PR (10035774)
- ARIAT Size 10-1/2 D Men's Western Boot Composite Work Boot, Bruin Brown (10017420)
- TIMBERLAND PRO Size 8-1/2 Women's 6 in Work Boot Alloy Work Boot, Kaffe (TB0A1KKS214)
- Ariat Foot Protection