Shop All Steel Toe Boots
Ariat
Size 11-1/2EE Men's Western Boot Steel Work Boot, Brown
Mfr # 10006961
Zoro # G9125803
Free Shipping & Returns
$214.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Footwear Style Western Boot
- Gender Men's
- Width EE
- Upper Color Brown
- Upper Boot Material All Leather
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ariat
- MFR # 10006961
- Zoro # G9125803
- UPC # 884849189054
- Country of Origin Multiple
- Category Steel Toe Boots
Dimensions
Size | 11 1/2 |
Width | EE |
Footwear Width | EE |
Heel Height | 1 in or Greater |
Height | 11 in |
Footwear Size | 11 1/2 |
Size (PRINT) | 11 1/2 |
Overall Height | 11 in |
Description
Western Boot, Style Family Western Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Pull On, Chemical Resisting Sole No, Color Brown, Width EE, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 11 1/2, Static Dissipative No, Style Number 10006961
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Thermal Transfer Label, 4x1, PK2500 (C400X100YJT)
- SQUIDS BY ERGODYNE Swivel Glove Clip Holder with Dual Clips 3420, 100 Pairs, Granite, 100PK (19315-BULK)
- CAROLINES TREASURES Golden Retriever Indoor Outdoor Mat - 18 x 27 in. (CA79202)
- NMC Visitor Parking Only Sign, TM7G (TM7G)
- ARIAT Size 7-1/2 EE Men's Western Boot Steel Work Boot, Brown (10014241)
- ARIAT Size 13 Men's Western Boot Steel Work Boot, Brown (10020063)
- ARIAT Size 8-1/2 Men's Western Boot Steel Work Boot, Brown (10014241)
- ARIAT Size 12 Men's Western Boot Steel Work Boot, Earth (10012948)
- ARIAT Size 11 Men's Western Boot Steel Work Boot, Brown (10014241)
- ARIAT Size 9 EE Men's Western Boot Steel Work Boot, Brown (10014241)
- CAROLINA SHOE Size 4 Women's Logger Boot Steel Work Boot, Brown (CA1421)
- Ariat Foot Protection