Shop All Composite Toe Boots and Shoes
Ariat
Size 11-1/2 Men's Western Boot Composite Work Boot, Bruin Brown
Mfr # 10017420
Zoro # G5488616
Free Shipping & Returns
$224.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Toe Type Composite
- Footwear Style Western Boot
- Gender Men's
- Color Bruin Brown
- Width EE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ariat
- MFR # 10017420
- Zoro # G5488616
- UPC # 889359032869
- Country of Origin Multiple
- Category Composite Toe Boots and Shoes
Dimensions
Size | 11 1/2 |
Width | EE |
Footwear Width | EE |
Heel Height | 1 in or Greater |
Height | 11 in |
Size (PRINT) | 11 1/2 |
Overall Height | 11 in |
Description
Western Boot, Style Family Western Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Pull On, Chemical Resisting Sole No, Color Bruin Brown, Width EE, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 11 1/2, Static Dissipative No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERGODYNE Orange Type R Class 2 Surveyors Vest, L/ (8250Z)
- ABUS Lockout Padlock, KA, Silver, 1-1/2"H (72 HB/40-40 KA Silver)
- PROPPER Men Tactical Pants, 34" x 30", Black (F52944X00134X30)
- CONDOR Hardhat Pad, Navy, Cotton, Universal (33TZ11)
- ARIAT Size 9 D Men's Western Boot Composite Work Boot, Bruin Brown (10017420)
- ARIAT Size 14 D Men's Western Boot Composite Work Boot, Bruin Brown (10017420)
- ARIAT Size 10-1/2 D Men's Western Boot Composite Work Boot, Bruin Brown (10017420)
- ARIAT Size 12 Men's Wellington Boot Composite Work Boot (10020094)
- ARIAT 6-Inch Work Boot, M, 11, Brown, PR (10033995)
- ARIAT Size 10 B Men's Western Boot Composite Work Boot, Bruin Brown (10017420)
- DANNER Hiker Boot, EE, 11, Brown, PR (13860-11EE)
- Ariat Composite Toe Boots and Shoes