Shop All Steel Toe Boots
Ariat
Size 10 1/2 Men's Western Boot Steel Work Boot, Aged Bark
Mfr # 10010134
Zoro # G9126162
Free Shipping & Returns
$179.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Footwear Style Western Boot
- Gender Men's
- Width D
- Upper Color Tan
- Upper Boot Material All Leather
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ariat
- MFR # 10010134
- Zoro # G9126162
- UPC # 884849422977
- Country of Origin Multiple
- Category Steel Toe Boots
Dimensions
Size | 10 1/2 |
Width | D |
Heel Height | 1" or Greater |
Footwear Width | D |
Height | 10" |
Overall Height | 10 in |
Size (PRINT) | 10 1/2 |
Description
Western Boot, Style Family Western Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Pull On, Chemical Resisting Sole No, Color Aged Bark, Width D, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 10 1/2, Static Dissipative No, Style Number 10010134
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY HPT Coated Gloves, Palm Coverage, Black/Gray, S, PR (9699S)
- TOUGH DUCK Freezer Jacket, WJ251-BLACK-XL (WJ251)
- N-FERNO BY ERGODYNE 6467 XL Black Winter Work Jacket - 300D Polyester Shell (6467)
- ZORO SELECT Flagging Tape, Vinyl, Roll 300 ft. L (VST03)
- ARIAT Size 12 Men's Western Boot Steel Work Boot, Brown (10020063)
- ARIAT Size 11-1/2 Men's Western Boot Steel Work Boot, Brown (10014241)
- ARIAT Size 8 EE Men's Western Boot Steel Work Boot, Brown (10014241)
- ARIAT Size 12 Men's Western Boot Steel Work Boot, Earth (10012948)
- ARIAT Size 14 Men's Western Boot Steel Work Boot, Brown (10014241)
- ARIAT Size 13 Men's Western Boot Steel Work Boot, Brown (10020063)
- CAROLINA SHOE Size 9-1/2 Women's Logger Boot Steel Work Boot, Brown (CA1421)
- Ariat Foot Protection