Shop All Composite Toe Boots and Shoes
Ariat
Size 10-1/2 Men's 6 in Work Boot Composite Work Boot, Black
Mfr # 10029134
Zoro # G3705920
original price:
$244.19
24% off
new price: $184.95
/pr
Free Shipping & Returns
$184.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Footwear Style 6 in Work Boot
- Toe Type Composite
- Gender Men's
- Color Black
- Width D
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ariat
- MFR # 10029134
- Zoro # G3705920
- UPC # 192904044164
- Country of Origin Multiple
- Category Composite Toe Boots and Shoes
Dimensions
Size | 10 1/2 |
Width | D |
Footwear Width | D |
Height | 6 in |
Heel Height | 1 in or Greater |
Size (PRINT) | 10 1/2 |
Overall Height | 6 in |
Description
6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Black, Width D, Gender Men's, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Direct Attached, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole Yes, Size 10 1/2, Static Dissipative No, Style Number 10029134
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL Microflex Integra, Exam Gloves, 6.7 mil Palm, Nitrile, Powder-Free, S, 50 PK, Blue (N861)
- SHOWA 6005PF, Nitrile Disposable Gloves, Nitrile, Powder-Free, L, 100 PK, Blue (6005PFL)
- NMC Caution Keep Hands And Fingers Away Label, Pk5 (C537AP)
- MILWAUKEE TOOL High Visibility Cut Level 4 Polyurethane Dipped Gloves - M (48-73-8941)
- ARIAT Size 10 Men's 6 in Work Boot Composite Work Boot, Black (10029134)
- ARIAT Size 10-1/2 Men's 6 in Work Boot Composite Work Boot, Black (10029134)
- ARIAT Size 11-1/2 Men's 6 in Work Boot Composite Work Boot, Black (10029134)
- ARIAT Size 9-1/2 EE Men's Western Boot Composite Work Boot, Bruin Brown (10017420)
- ARIAT Athletic Shoe, EE, 15, Black, PR (10040283)
- ARIAT Size 8 Women's 6 in Work Boot Composite Work Boot, Brown (10005949)
- AVENGER SAFETY FOOTWEAR Size 9 1/2 Men's 6 in Work Boot Carbon Fiber Mens Work Boot, Foundation Brown (7402)
- Ariat Composite Toe Boots and Shoes