Shop All Composite Toe Boots and Shoes
Ariat
Size 10-1/2 D Men's Western Boot Composite Work Boot, Bruin Brown
Mfr # 10017420
Zoro # G5432248
product price: $224.95
/pr
Free Shipping & Returns
$224.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Footwear Style Western Boot
- Toe Type Composite
- Gender Men's
- Color Bruin Brown
- Width D
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ariat
- MFR # 10017420
- Zoro # G5432248
- UPC # 889359032715
- Country of Origin Multiple
- Category Composite Toe Boots and Shoes
Dimensions
Size | 10 1/2 |
Width | D |
Footwear Width | D |
Height | 11 in |
Heel Height | 1 in or Greater |
Overall Height | 11 in |
Size (PRINT) | 10 1/2 |
Description
Western Boot, Style Family Western Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Pull On, Chemical Resisting Sole No, Color Bruin Brown, Width D, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 10 1/2, Static Dissipative No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HILLMAN 3 in. Reflective Black Vinyl Self-Adhesive Letter A 1 pc, 6PK (840798)
- BATES Size 10-1/2 Men's 8 in Work Boot Composite Boots, Coyote (E04272)
- BIOCLEAN Disposable Gloves Nitrile Powder Free White M 1000 PK (BIOTAC)
- ACCUFORM NFPA Sign, 14 in Height, 10 in Width, Rectangle (ZFD837VA)
- ARIAT Size 9 EE Men's Western Boot Composite Work Boot, Bruin Brown (10017420)
- ARIAT Size 10 D Men's Western Boot Composite Work Boot, Bruin Brown (10017420)
- ARIAT Size 10 EE Men's Western Boot Composite Work Boot, Bruin Brown (10017420)
- ARIAT Size 9 Women's Wellington Boot Composite Work Boot, Brown Bomber (10029498)
- ARIAT Athletic Shoe, C, 8 1/2, Black, PR (10040324)
- ARIAT Size 11-1/2 Men's Western Boot Composite Work Boot, Bruin Brown (10017420)
- REEBOK Size 11W Men's 6 in Work Boot Composite Work Boot, Brown (RB7605)
- Ariat Composite Toe Boots and Shoes