Shop All Flame Resistant & Arc Flash Pants
Ariat
Relaxed Fit FR Jeans, Men's, XL
Mfr # 10023466
Zoro # G801976624
Free Shipping & Returns
$124.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size XL
- Material Trade Name Denim
- Fabric Weight 11 oz
- Color Blue
- Gender Men's
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ariat
- MFR # 10023466
- Zoro # G801976624
- UPC # 889359580339
- Country of Origin Mexico
- Category Flame Resistant & Arc Flash Pants
Dimensions
Size | XL |
Maximum Waist Size | 42 in |
Minimum Waist Size | 42 in |
Details
Item | Relaxed Fit FR Jeans |
Material Trade Name | Denim |
Inseam | 30 in |
Fabric Weight | 11 oz |
Color | Blue |
Gender | Men's |
Features | Fashion Back Pocket With Stitch Detail, Quick Dry, Ultra-Breathable |
Standards | NFPA 70E/ NFPA 2112 |
ATPV Rating | 14 cal/sq cm |
Arc Flash PPE Category | 2 |
Pant Fit | Relaxed Fit |
Pant Type | Jeans |
Waist Rise | Low Rise |
Insulated for Cold Conditions | No |
Leg Fit | Boot Cut |
Moisture-Wicking | Yes |
Jean Wash | Classic Blue |
ANSI Class | Not Rated |
High-Visibility | No |
Includes Cargo Pocket | No |
Description
ATPV Rating 14 cal/sq cm, Arc Flash PPE Category 2, Color Blue, Fabric Weight 11 oz, Features Fashion Back Pocket With Stitch Detail, Quick Dry, Ultra-Breathable, Gender Men's, Inseam 30 in, Insulated for Cold Conditions No, Relaxed Fit FR Jeans, Jean Wash Classic Blue, Leg Fit Boot Cut, Material Trade Name Denim, Maximum Waist Size 42 in, Minimum Waist Size 42 in, Moisture-Wicking Yes, Pant Fit Relaxed Fit, Pant Type Jeans, Size XL, Standards NFPA 70E/ NFPA 2112, High-Visibility No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TINGLEY Eclipse Arc Flash Rain Jacket, Cat 2, Ylw/Green, 2XL (J44122)
- RUBBER-CAL "Heart-Shaped Paws" Welcome Mat, 18 by 30-Inch (10-106-062P)
- HY-KO 1.25In Reflective Number 5, 10PK (B00368)
- MECHANIX WEAR M-Pact Tactical Glove, Coyote Tan, M, 8" L, PR (MP3-72-009)
- ARIAT Relaxed Fit FR Jeans, Men's, S, 30/32 (10023466)
- ARIAT Relaxed Fit FR Jeans, Men's, L (10023466)
- ARIAT Relaxed Fit FR Jeans, Men's, XL (10023466)
- ARIAT Relaxed Fit FR Jeans, Men's, 46/30 (10023467)
- ARIAT Slim Adkins Straight Leg, Size 33" x "30 (10034625)
- ARIAT Stretch Canvas Straight Leg, 36" x "30 (10027709)
- PROPPER Tactical Trouser, Black, Size 36X30, PR (F52512500136X30)
- Ariat Flame Resistant & Arc Flash Pants