Shop All Flame Resistant & Arc Flash Pants
Ariat
Relaxed Fit FR Jeans, Men's, XL
Mfr # 10012552
Zoro # G701976274
Free Shipping & Returns
$104.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size XL
- Material Trade Name Denim
- Fabric Weight 13 oz
- Maximum Waist Size 40 in
- Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ariat
- MFR # 10012552
- Zoro # G701976274
- UPC # 884849624425
- Country of Origin Mexico
- Category Flame Resistant & Arc Flash Pants
Dimensions
Size | XL |
Maximum Waist Size | 40 in |
Minimum Waist Size | 40 in |
Details
Item | Relaxed Fit FR Jeans |
Material Trade Name | Denim |
Inseam | 36 in |
Fabric Weight | 13 oz |
Color | Blue |
Gender | Men's |
Features | Boot Cut Leg Opening, Extra Deep Front Pockets, Look of Light Hand Sanding and Tacking, No-Rub Comfort Inseams |
Standards | NFPA 70E/ NFPA 2112 |
Insulated for Cold Conditions | No |
ATPV Rating | 20 cal/sq cm |
Pant Type | Jeans |
Waist Rise | Low Rise |
Arc Flash PPE Category | 2 |
Jean Wash | Stone |
Leg Fit | Boot Cut |
Pant Fit | Relaxed Fit |
ANSI Class | Not Rated |
High-Visibility | No |
Includes Belt Loops | Yes |
Includes Cargo Pocket | No |
Description
ATPV Rating 20 cal/sq cm, Arc Flash PPE Category 2, Color Blue, Fabric Weight 13 oz, Features Boot Cut Leg Opening, Extra Deep Front Pockets, Look of Light Hand Sanding and Tacking, No-Rub Comfort Inseams, Gender Men's, Includes Belt Loops Yes, Inseam 36 in, Insulated for Cold Conditions No, Relaxed Fit FR Jeans, Jean Wash Stone, Leg Fit Boot Cut, Material Trade Name Denim, Maximum Waist Size 40 in, Minimum Waist Size 40 in, Pant Fit Relaxed Fit, Pant Type Jeans, Size XL
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WALKERS GAME EAR RAZOR SLIM ELECTRONIC MUFF MULTICAMO TAN (GWP-RSEM-MCC)
- MCR SAFETY Glasses, SS1 Black Frame, Gray Lens, 12PK (SS112)
- 3M Filter, HEPA, Magenta, 12 PK, NIOSH (450-00-01R12)
- SIGNMISSION Truck Sign No Trucks Heavy-Gauge Aluminum Sign, 12" x 18", A-1218-22786 (A-1218-22786)
- ARIAT Relaxed Fit FR Jeans, Men's, XL (10012552)
- ARIAT Relaxed Fit FR Jeans, Men's, 2XL (10023466)
- ARIAT Stretch Canvas Straight Leg, 36" x "32 (10027709)
- ARIAT Relaxed Fit FR Jeans, Men's, L (10012552)
- ARIAT Slim Adkins Straight Leg, Size 32" x "30 (10034625)
- ARIAT Relaxed Fit FR Jeans, Men's, M (10023467)
- CARHARTT Pants, Blue, Cotton, 36 x 34 In. (FRB100-DNM 36 34)
- Ariat Arc Flash and Flame Resistant Clothing