Shop All Flame Resistant & Arc Flash Pants
Ariat
Relaxed Fit FR Jeans, Men's, S, 31/32
Mfr # 10023467
Zoro # G902567844
product price: $134.95
/ea
Free Shipping & Returns
$134.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size S
- Material Trade Name Denim
- Fabric Weight 11 oz
- Color Blue
- Gender Men's
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ariat
- MFR # 10023467
- Zoro # G902567844
- UPC # 889359581015
- Country of Origin Mexico
- Category Flame Resistant & Arc Flash Pants
Dimensions
Size | S |
Maximum Waist Size | 31 in |
Minimum Waist Size | 31 in |
Details
Item | Relaxed Fit FR Jeans |
Material Trade Name | Denim |
Inseam | 32 in |
Fabric Weight | 11 oz |
Color | Blue |
Gender | Men's |
Features | 69% Cotton, 30% Modacrylic, 1% Spandex, Fashion Back Pocket With Stitch Detail, Medium Wash With Look of Light Sanding and Tacking, Quick Dry, Ultra-Breathable |
Standards | NFPA 70E/ NFPA 2112 |
Insulated for Cold Conditions | No |
High-Visibility | No |
Jean Wash | Light |
ATPV Rating | 14 cal/sq cm |
Pant Fit | Relaxed Fit |
Moisture-Wicking | Yes |
ANSI Class | Not Rated |
Leg Fit | Boot Cut |
Arc Flash PPE Category | 2 |
Pant Type | Jeans |
Waist Rise | Low Rise |
Includes Cargo Pocket | No |
Description
ATPV Rating 14 cal/sq cm, Arc Flash PPE Category 2, Color Blue, Fabric Weight 11 oz, Features 69 Percent Cotton, 30 Percent Modacrylic, 1 Percent Spandex, Fashion Back Pocket With Stitch Detail, Medium Wash With Look of Light Sanding and Tacking, Quick Dry, Ultra-Breathable, Gender Men's, Inseam 32 in, Insulated for Cold Conditions No, Relaxed Fit FR Jeans, Jean Wash Light, Leg Fit Boot Cut, Material Trade Name Denim, Maximum Waist Size 31 in, Minimum Waist Size 31 in, Moisture-Wicking Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADLEY Halo Laboratory Eyewash (S19274HD)
- MONTOUR LINE Fluorescent Orange Plastic Chain, 2 In, 100 Ft. Long (CH-CH-20-FOR-100-BX)
- LYLE Fire Extinguisher Sign, 10x7 In. (U1-1010-RD_7X10)
- HONEYWELL Gloves, PR (44-4438BL/8M)
- ARIAT Relaxed Fit FR Jeans, Men's, M, 34/32 (10023467)
- ARIAT Relaxed Fit FR Jeans, Men's, M (10023467)
- ARIAT Relaxed Fit FR Jeans, Men's, 33/32 (10023467)
- ARIAT Relaxed Fit Canvas FR Bottoms, Men's, M (10026003)
- ARIAT FR Bottoms, Men's, L, 35/36 (10026002)
- ARIAT FR Carpenter Jeans, Men's, S, 29/32 (10017262)
- VF IMAGEWEAR Pants, Navy, 34 In x 34 In (PMU2NV 34 34)
- Ariat Flame Resistant & Arc Flash Pants