Shop All Flame Resistant & Arc Flash Pants
Ariat
Relaxed Fit FR Jeans, Men's, S
Mfr # 10012555
Zoro # G301976155
product price: $104.95
/ea
Free Shipping & Returns
$104.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size S
- Material Trade Name Denim
- Fabric Weight 13 oz
- Maximum Waist Size 29 in
- Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ariat
- MFR # 10012555
- Zoro # G301976155
- UPC # 884849624739
- Country of Origin Mexico
- Category Flame Resistant & Arc Flash Pants
Dimensions
Size | S |
Maximum Waist Size | 29 in |
Minimum Waist Size | 29 in |
Details
Item | Relaxed Fit FR Jeans |
Material Trade Name | Denim |
Inseam | 34 in |
Fabric Weight | 13 oz |
Color | Blue |
Gender | Men's |
Features | Boot Cut Leg Opening, Extra Deep Front Pockets, Look of Light Hand Sanding and Tacking, No-Rub Comfort Inseams |
Standards | NFPA 70E/ NFPA 2112 |
Leg Fit | Boot Cut |
Pant Type | Jeans |
Arc Flash PPE Category | 2 |
Pant Fit | Relaxed Fit |
Waist Rise | Low Rise |
Includes Belt Loops | Yes |
Insulated for Cold Conditions | No |
Jean Wash | Classic Blue |
ANSI Class | Not Rated |
ATPV Rating | 20 cal/sq cm |
High-Visibility | No |
Includes Cargo Pocket | No |
Description
ATPV Rating 20 cal/sq cm, Arc Flash PPE Category 2, Color Blue, Fabric Weight 13 oz, Features Boot Cut Leg Opening, Extra Deep Front Pockets, Look of Light Hand Sanding and Tacking, No-Rub Comfort Inseams, Gender Men's, Includes Belt Loops Yes, Inseam 34 in, Insulated for Cold Conditions No, Relaxed Fit FR Jeans, Jean Wash Classic Blue, Leg Fit Boot Cut, Material Trade Name Denim, Maximum Waist Size 29 in, Minimum Waist Size 29 in, Pant Fit Relaxed Fit, Pant Type Jeans, Size S
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Rain Poncho, Green, Universal (1EJY1)
- BRADY Pipe Marker, Tower Water, 2 In.H (73935)
- BADGER TAG & LABEL Repair Tag, 2-7/8 in W x 5-3/4 in H, PK100 (108)
- SAFE HANDLER Child Reflective Safety Vest, Large, Yellow(10-Pack) (BLSH-ES-L-SV1Y-10)
- ARIAT Womens FR Jean, M, 30/33 (10026006)
- ARIAT Slim Adkins Straight Leg, Size 33" x "36 (10034625)
- ARIAT Straight Fit FR Jean, Men's, L, 36/32 (10026004)
- ARIAT Relaxed Basic Stretch Boot Cut, 36" x "32 (10020812)
- ARIAT FR Carpenter Pants, Men's, M, 32/34 (10017226)
- ARIAT Loose Fit FR Jeans, Men's, M, 30x32 (10014450)
- STEEL GRIP Overpants, Aluminized Rayon, XL (ARL410)
- Ariat Workwear and Protective Clothing