Shop All Flame Resistant & Arc Flash Pants
Ariat
Relaxed Fit FR Jeans, Men's, S
Mfr # 10012552
Zoro # G101976003
product price: $104.95
/ea
Free Shipping & Returns
$104.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size S
- Material Trade Name Denim
- Fabric Weight 13 oz
- Maximum Waist Size 29 in
- Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ariat
- MFR # 10012552
- Zoro # G101976003
- UPC # 884849624197
- Country of Origin Mexico
- Category Flame Resistant & Arc Flash Pants
Dimensions
Size | S |
Maximum Waist Size | 29 in |
Minimum Waist Size | 29 in |
Details
Item | Relaxed Fit FR Jeans |
Material Trade Name | Denim |
Inseam | 34 in |
Fabric Weight | 13 oz |
Color | Blue |
Gender | Men's |
Features | Boot Cut Leg Opening, Extra Deep Front Pockets, Look of Light Hand Sanding and Tacking, No-Rub Comfort Inseams |
Standards | NFPA 70E/ NFPA 2112 |
Pant Fit | Relaxed Fit |
Arc Flash PPE Category | 2 |
Waist Rise | Low Rise |
High-Visibility | No |
Pant Type | Jeans |
ATPV Rating | 20 cal/sq cm |
Jean Wash | Stone |
Insulated for Cold Conditions | No |
Leg Fit | Boot Cut |
ANSI Class | Not Rated |
Includes Belt Loops | Yes |
Includes Cargo Pocket | No |
Description
ATPV Rating 20 cal/sq cm, Arc Flash PPE Category 2, Color Blue, Fabric Weight 13 oz, Features Boot Cut Leg Opening, Extra Deep Front Pockets, Look of Light Hand Sanding and Tacking, No-Rub Comfort Inseams, Gender Men's, Includes Belt Loops Yes, Inseam 34 in, Insulated for Cold Conditions No, Relaxed Fit FR Jeans, Jean Wash Stone, Leg Fit Boot Cut, Material Trade Name Denim, Maximum Waist Size 29 in, Minimum Waist Size 29 in, Pant Fit Relaxed Fit, Pant Type Jeans, Size S
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLEGRO INDUSTRIES Fit Testing Kit, Bitrex (2041)
- BRADY Lockout Padlock, Al, Org, Key Different, PK6 (ALU-ORG-38ST-KD6PK)
- SHOWA Cold Protection Cut-Resistant Gloves, Acrylic Lining, XL (282XL-10)
- DEWALT Premium MIG / TIG Welding Gloves, Large (DXMF02051LG)
- ARIAT Relaxed Fit FR Jeans, Men's, L (10012555)
- ARIAT Relaxed Fit FR Jeans, Men's, S, 30/32 (10023466)
- ARIAT Stretch Coltrane Straight Leg, 30" x "34 (10036687)
- ARIAT FR Carpenter Pants, Men's, M, 32/34 (10017227)
- ARIAT Womens FR Jean, Women's, XS (10016176)
- ARIAT Loose Fit FR Jeans, Men's, M, 32x32 (10014450)
- NATIONAL SAFETY APPAREL National Safety Apparel Flame Resistant Control 2.0 Long Underwear, S, Navy (U52FKSRSM)
- Ariat Workwear and Protective Clothing