Shop All Flame Resistant & Arc Flash Pants
Ariat
Relaxed Fit FR Jeans, Men's, M, 33/36
Mfr # 10023466
Zoro # G401975997
Free Shipping & Returns
$124.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size M
- Material Trade Name Denim
- Fabric Weight 11 oz
- Color Blue
- Gender Men's
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ariat
- MFR # 10023466
- Zoro # G401975997
- UPC # 889359580728
- Country of Origin Mexico
- Category Flame Resistant & Arc Flash Pants
Dimensions
Size | M |
Maximum Waist Size | 33 in |
Minimum Waist Size | 33 in |
Details
Item | Relaxed Fit FR Jeans |
Material Trade Name | Denim |
Inseam | 36 in |
Fabric Weight | 11 oz |
Color | Blue |
Gender | Men's |
Features | Fashion Back Pocket With Stitch Detail, Quick Dry, Ultra-Breathable |
Standards | NFPA 70E/ NFPA 2112 |
High-Visibility | No |
ANSI Class | Not Rated |
ATPV Rating | 14 cal/sq cm |
Pant Fit | Relaxed Fit |
Leg Fit | Boot Cut |
Moisture-Wicking | Yes |
Waist Rise | Low Rise |
Jean Wash | Classic Blue |
Arc Flash PPE Category | 2 |
Pant Type | Jeans |
Insulated for Cold Conditions | No |
Includes Cargo Pocket | No |
Description
ATPV Rating 14 cal/sq cm, Arc Flash PPE Category 2, Color Blue, Fabric Weight 11 oz, Features Fashion Back Pocket With Stitch Detail, Quick Dry, Ultra-Breathable, Gender Men's, Inseam 36 in, Insulated for Cold Conditions No, Relaxed Fit FR Jeans, Jean Wash Classic Blue, Leg Fit Boot Cut, Material Trade Name Denim, Maximum Waist Size 33 in, Minimum Waist Size 33 in, Moisture-Wicking Yes, Pant Fit Relaxed Fit, Pant Type Jeans, Size M, Standards NFPA 70E/ NFPA 2112, High-Visibility No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Safety Helmet and Headlamp (48-73-1324, 2104)
- BILCO CO Bilco® LU-2 Galvanized Steel Ladder Safety Post (LU-2)
- HILLMAN 1.5 in. Reflective Black Aluminum Self-Adhesive Number 3 1 pc, 6PK (840480)
- BRADY Ultra Reflective Letter, A, PK10 (3010-A)
- ARIAT Relaxed Fit FR Jeans, Men's, L (10023466)
- ARIAT Relaxed Fit FR Jeans, Men's, 2XL (10023466)
- ARIAT Relaxed Fit FR Jeans, Men's, L (10023466)
- ARIAT Relaxed Fit Canvas FR Bottoms, Men's (10026003)
- ARIAT Straight Fit FR Jean, Men's, L, 36/30 (10026004)
- ARIAT Relaxed Fit FR Jeans, Men's, 36 (10023467)
- COAXSHER Wildland Fire Pants, 2XL, 30 in. Inseam (FC203 XXL30)
- Ariat Arc Flash and Flame Resistant Clothing