Shop All Flame Resistant & Arc Flash Pants
Ariat
Relaxed Fit FR Jeans, Men's, M
Mfr # 10012555
Zoro # G801976259
product price: $104.95
/ea
Free Shipping & Returns
$104.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size M
- Material Trade Name Denim
- Fabric Weight 13 oz
- Maximum Waist Size 34 in
- Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ariat
- MFR # 10012555
- Zoro # G801976259
- UPC # 884849624531
- Country of Origin Mexico
- Category Flame Resistant & Arc Flash Pants
Dimensions
Size | M |
Maximum Waist Size | 34 in |
Minimum Waist Size | 34 in |
Details
Item | Relaxed Fit FR Jeans |
Material Trade Name | Denim |
Inseam | 30 in |
Fabric Weight | 13 oz |
Color | Blue |
Gender | Men's |
Features | Boot Cut Leg Opening, Extra Deep Front Pockets, Look of Light Hand Sanding and Tacking, No-Rub Comfort Inseams |
Standards | NFPA 70E/ NFPA 2112 |
Waist Rise | Low Rise |
Arc Flash PPE Category | 2 |
Pant Fit | Relaxed Fit |
Leg Fit | Boot Cut |
Insulated for Cold Conditions | No |
ANSI Class | Not Rated |
Jean Wash | Classic Blue |
High-Visibility | No |
ATPV Rating | 20 cal/sq cm |
Pant Type | Jeans |
Includes Belt Loops | Yes |
Includes Cargo Pocket | No |
Description
ATPV Rating 20 cal/sq cm, Arc Flash PPE Category 2, Color Blue, Fabric Weight 13 oz, Features Boot Cut Leg Opening, Extra Deep Front Pockets, Look of Light Hand Sanding and Tacking, No-Rub Comfort Inseams, Gender Men's, Includes Belt Loops Yes, Inseam 30 in, Insulated for Cold Conditions No, Relaxed Fit FR Jeans, Jean Wash Classic Blue, Leg Fit Boot Cut, Material Trade Name Denim, Maximum Waist Size 34 in, Minimum Waist Size 34 in, Pant Fit Relaxed Fit, Pant Type Jeans, Size M
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION ANSI Caution Sign, No Smoking, 5in X 3.5in Decal, 3.5" W, 5" L, Landscape, No Smoking (OS-CS-D-35-L-19780)
- IMPACTO Anti-Vibration Gloves, L, White, PR (BGFITL-L)
- PYRAMEX Safety Vest, Hi-Vis, Lime, XL (RVZ2410XL)
- ALLEGRO INDUSTRIES Allegro 2041-12K Bitrex Test Solution, 6/Box (2041-12K)
- ARIAT Relaxed Fit FR Jeans, Men's, M (10012555)
- ARIAT Womens FR Jean, Women's, XS (10026006)
- ARIAT Relaxed Fit Canvas FR Bottoms, Men's (10026003)
- ARIAT Relaxed Fit FR Jeans, Men's, XL (10023466)
- ARIAT Relaxed Fit FR Jeans, Men's, L (10012552)
- ARIAT FR Carpenter Jeans, Men's, M, 34/36 (10017262)
- STEINER INDUSTRIES FR Cotton Welding Pants, Cotton, M, Men (106-3432)
- Ariat Flame Resistant & Arc Flash Pants