Shop All Flame Resistant & Arc Flash Pants
Ariat
Relaxed Fit FR Jeans, Men's, L, 36/32
Mfr # 10023467
Zoro # G402149687
product price: $134.95
/ea
Free Shipping & Returns
$134.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size L
- Material Trade Name Denim
- Fabric Weight 11 oz
- Color Blue
- Gender Men's
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ariat
- MFR # 10023467
- Zoro # G402149687
- UPC # 889359581060
- Country of Origin Mexico
- Category Flame Resistant & Arc Flash Pants
Dimensions
Size | L |
Maximum Waist Size | 36 in |
Minimum Waist Size | 36 in |
Details
Item | Relaxed Fit FR Jeans |
Material Trade Name | Denim |
Inseam | 32 in |
Fabric Weight | 11 oz |
Color | Blue |
Gender | Men's |
Features | 69% Cotton, 30% Modacrylic, 1% Spandex, Fashion Back Pocket With Stitch Detail, Medium Wash With Look of Light Sanding and Tacking, Quick Dry, Ultra-Breathable |
Standards | NFPA 70E/ NFPA 2112 |
ANSI Class | Not Rated |
Pant Fit | Relaxed Fit |
Arc Flash PPE Category | 2 |
High-Visibility | No |
ATPV Rating | 14 cal/sq cm |
Leg Fit | Boot Cut |
Moisture-Wicking | Yes |
Jean Wash | Light |
Waist Rise | Low Rise |
Pant Type | Jeans |
Insulated for Cold Conditions | No |
Includes Cargo Pocket | No |
Description
ATPV Rating 14 cal/sq cm, Arc Flash PPE Category 2, Color Blue, Fabric Weight 11 oz, Features 69 Percent Cotton, 30 Percent Modacrylic, 1 Percent Spandex, Fashion Back Pocket With Stitch Detail, Medium Wash With Look of Light Sanding and Tacking, Quick Dry, Ultra-Breathable, Gender Men's, Inseam 32 in, Insulated for Cold Conditions No, Relaxed Fit FR Jeans, Jean Wash Light, Leg Fit Boot Cut, Material Trade Name Denim, Maximum Waist Size 36 in, Minimum Waist Size 36 in, Moisture-Wicking Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Exhalation Valve (6889)
- JUSTRITE Oily Waste Can, 10 Gal., Steel, Yellow (09301)
- LYLE Safety First Sign, 10"W, 7" H, 0.040" Thick, U7-1225-NA_10x7 (U7-1225-NA_10x7)
- UTILITY PRO High-visibility Yellow/Black Class 3 Bomber with fleece jacket Jacket size L (UHV563-L-YB)
- ARIAT Relaxed Fit FR Jeans, Men's, 36 (10023467)
- ARIAT Relaxed Fit FR Jeans, Men's, M (10023467)
- ARIAT Relaxed Fit FR Jeans, Men's, 34/30 (10023467)
- ARIAT Relaxed Fit FR Jeans, Men's, L (10023467)
- ARIAT Relaxed Fit FR Jeans, Men's, L (10012552)
- ARIAT Relaxed Fit FR Jeans, Men's, L (10012555)
- ARIAT Loose Fit FR Jeans, Men's, L, 32x38 (10014450)
- Ariat Workwear and Protective Clothing