Shop All Flame Resistant & Arc Flash Pants
Ariat
Relaxed Fit FR Jeans, Men's, L
Mfr # 10023466
Zoro # G401976574
product price: $124.95
/ea
Free Shipping & Returns
$124.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size L
- Material Trade Name Denim
- Fabric Weight 11 oz
- Color Blue
- Gender Men's
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ariat
- MFR # 10023466
- Zoro # G401976574
- UPC # 889359580315
- Country of Origin Mexico
- Category Flame Resistant & Arc Flash Pants
Dimensions
Size | L |
Maximum Waist Size | 38 in |
Minimum Waist Size | 38 in |
Details
Item | Relaxed Fit FR Jeans |
Material Trade Name | Denim |
Inseam | 30 in |
Fabric Weight | 11 oz |
Color | Blue |
Gender | Men's |
Features | Fashion Back Pocket With Stitch Detail, Quick Dry, Ultra-Breathable |
Standards | NFPA 70E/ NFPA 2112 |
ATPV Rating | 14 cal/sq cm |
High-Visibility | No |
ANSI Class | Not Rated |
Waist Rise | Low Rise |
Moisture-Wicking | Yes |
Insulated for Cold Conditions | No |
Pant Fit | Relaxed Fit |
Leg Fit | Boot Cut |
Pant Type | Jeans |
Jean Wash | Classic Blue |
Arc Flash PPE Category | 2 |
Includes Cargo Pocket | No |
Description
ATPV Rating 14 cal/sq cm, Arc Flash PPE Category 2, Color Blue, Fabric Weight 11 oz, Features Fashion Back Pocket With Stitch Detail, Quick Dry, Ultra-Breathable, Gender Men's, Inseam 30 in, Insulated for Cold Conditions No, Relaxed Fit FR Jeans, Jean Wash Classic Blue, Leg Fit Boot Cut, Material Trade Name Denim, Maximum Waist Size 38 in, Minimum Waist Size 38 in, Moisture-Wicking Yes, Pant Fit Relaxed Fit, Pant Type Jeans, Size L, Standards NFPA 70E/ NFPA 2112, High-Visibility No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FAME FABRICS Bib Apron, 3-Pocket, F10XL, Black (18161)
- CHILL-ITS BY ERGODYNE Bandana, Black/White, Soaking Time 1 min. (6700CT)
- ROYER Size 10 Men's 8 in Work Boot Aluminum Work Boot, Black (12002XP-10)
- ZORO SELECT Tag, SS, Silver, 2" H x 2" W, Round, PK25 (43592)
- ARIAT Relaxed Fit FR Jeans, Men's, M (10023466)
- ARIAT Relaxed Fit FR Jeans, Men's, M, 33/36 (10023466)
- ARIAT Relaxed Fit FR Jeans, Men's, L (10023466)
- ARIAT Stretch Coltrane Straight Leg, 46" x "30 (10036687)
- ARIAT Relaxed Fit FR Jeans, Men's, L (10012555)
- ARIAT Relaxed Fit FR Jeans, Men's, L, 38/32 (10012555)
- TRU-SPEC Flame Resistant Cargo Pants, 41" to 43" (1441)
- Ariat Workwear and Protective Clothing