Shop All Flame Resistant & Arc Flash Pants
Ariat
Relaxed Fit FR Jeans, Men's, L
Mfr # 10012552
Zoro # G701975970
product price: $104.95
/ea
Free Shipping & Returns
$104.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size L
- Material Trade Name Denim
- Fabric Weight 13 oz
- Maximum Waist Size 36 in
- Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ariat
- MFR # 10012552
- Zoro # G701975970
- UPC # 884849624135
- Country of Origin Mexico
- Category Flame Resistant & Arc Flash Pants
Dimensions
Size | L |
Maximum Waist Size | 36 in |
Minimum Waist Size | 36 in |
Details
Item | Relaxed Fit FR Jeans |
Material Trade Name | Denim |
Inseam | 32 in |
Fabric Weight | 13 oz |
Color | Blue |
Gender | Men's |
Features | Boot Cut Leg Opening, Extra Deep Front Pockets, Look of Light Hand Sanding and Tacking, No-Rub Comfort Inseams |
Standards | NFPA 70E/ NFPA 2112 |
Pant Type | Jeans |
ATPV Rating | 20 cal/sq cm |
High-Visibility | No |
Leg Fit | Boot Cut |
Waist Rise | Low Rise |
ANSI Class | Not Rated |
Jean Wash | Stone |
Arc Flash PPE Category | 2 |
Insulated for Cold Conditions | No |
Pant Fit | Relaxed Fit |
Includes Belt Loops | Yes |
Includes Cargo Pocket | No |
Description
ATPV Rating 20 cal/sq cm, Arc Flash PPE Category 2, Color Blue, Fabric Weight 13 oz, Features Boot Cut Leg Opening, Extra Deep Front Pockets, Look of Light Hand Sanding and Tacking, No-Rub Comfort Inseams, Gender Men's, Includes Belt Loops Yes, Inseam 32 in, Insulated for Cold Conditions No, Relaxed Fit FR Jeans, Jean Wash Stone, Leg Fit Boot Cut, Material Trade Name Denim, Maximum Waist Size 36 in, Minimum Waist Size 36 in, Pant Fit Relaxed Fit, Pant Type Jeans, Size L
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M PAPR Nuisance Odor Pad Assembly, Assembly, PEL (35-0699-99X01)
- BOUTON OPTICAL Safety Glasses, Clear Uncoated (250-99-0980)
- PANDUIT Id Lbl, .49, Wh/bl, PK10 (PESS-A-ES)
- ZORO SELECT 1.5" (#6, 38 mm.) x 300 ft. Orange Plastic Chain (30012-P)
- ARIAT Relaxed Fit FR Jeans, Men's, L (10012552)
- ARIAT Relaxed Fit FR Jeans, Men's, L (10012552)
- ARIAT Relaxed Fit FR Jeans, Men's, L, 38/32 (10012555)
- ARIAT Relaxed Fit FR Jeans, Men's, XL (10012552)
- ARIAT Pants, Straight Leg, Size 35" x "30 (10034625)
- ARIAT Relaxed Fit FR Carpenter Pants, Men's, L (10017226)
- TRU-SPEC Flame Resistant Cargo Pants, 41" to 43" (1441)
- Ariat Workwear and Protective Clothing