Shop All Flame Resistant & Arc Flash Pants
Ariat
Relaxed Fit FR Jeans, Men's, L
Mfr # 10012552
Zoro # G001976073
product price: $104.95
/ea
Free Shipping & Returns
$104.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size L
- Material Trade Name Denim
- Fabric Weight 13 oz
- Maximum Waist Size 38 in
- Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ariat
- MFR # 10012552
- Zoro # G001976073
- UPC # 884849624272
- Country of Origin Mexico
- Category Flame Resistant & Arc Flash Pants
Dimensions
Size | L |
Maximum Waist Size | 38 in |
Minimum Waist Size | 38 in |
Size (Max. Waist x Inseam) | 38 in x 34 in |
Details
Item | Relaxed Fit FR Jeans |
Material Trade Name | Denim |
Inseam | 34 in |
Fabric Weight | 13 oz |
Color | Blue |
Gender | Men's |
Features | Boot Cut Leg Opening, Extra Deep Front Pockets, Look of Light Hand Sanding and Tacking, No-Rub Comfort Inseams |
Standards | NFPA 70E/ NFPA 2112 |
High-Visibility | No |
ATPV Rating | 20 cal/sq cm |
Jean Wash | Stone |
Insulated for Cold Conditions | No |
Leg Fit | Boot Cut |
Includes Belt Loops | Yes |
Arc Flash PPE Category | 2 |
Pant Type | Jeans |
Waist Rise | Low Rise |
ANSI Class | Not Rated |
Pant Fit | Relaxed Fit |
Includes Cargo Pocket | No |
Description
ATPV Rating 20 cal/sq cm, Arc Flash PPE Category 2, Color Blue, Fabric Weight 13 oz, Features Boot Cut Leg Opening, Extra Deep Front Pockets, Look of Light Hand Sanding and Tacking, No-Rub Comfort Inseams, Gender Men's, Includes Belt Loops Yes, Inseam 34 in, Insulated for Cold Conditions No, Relaxed Fit FR Jeans, Jean Wash Stone, Leg Fit Boot Cut, Material Trade Name Denim, Maximum Waist Size 38 in, Minimum Waist Size 38 in, Pant Fit Relaxed Fit, Pant Type Jeans, Size L
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REEBOK Size 11W Men's Athletic Shoe Alloy Work Shoe, Black (RB4041)
- SAFEWAZE V-Line 6' Internal Energy Absorbing Lanyard: Snap Hook (FS88580)
- ZING Exit Sign, English, 14" W, 10" H, Polyester, White (2082S)
- BDG VF, Leather Gloves, L/9, 55LA92, PR (20-1-148-L-K)
- ARIAT Relaxed Fit FR Jeans, Men's, 32/30 (10023467)
- ARIAT Relaxed Fit FR Carpenter Pants, Men's, M (10019623)
- ARIAT Loose Fit FR Jeans, Men's, 30x42 (10014450)
- ARIAT Stretch Basic Straight Leg, 33" x "30 (10041118)
- ARIAT Womens FR Jean, M, 29/35 (10016176)
- ARIAT Relaxed Fit FR Jeans, Men's, M (10012555)
- COAXSHER Fire Pants, Forest Green, Inseam 36 In. (FC200 L36)
- Ariat Arc Flash and Flame Resistant Clothing