Shop All Flame Resistant & Arc Flash Pants
Ariat
Relaxed Fit FR Jeans, Men's, 50
Mfr # 10012555
Zoro # G502749886
Free Shipping & Returns
$109.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Trade Name Denim
- Fabric Weight 13 oz
- Maximum Waist Size 50 in
- Color Blue
- Gender Men's
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ariat
- MFR # 10012555
- Zoro # G502749886
- UPC # 889359521615
- Country of Origin Mexico
- Category Flame Resistant & Arc Flash Pants
Dimensions
Maximum Waist Size | 50 in |
Minimum Waist Size | 50 in |
Details
Item | Relaxed Fit FR Jeans |
Material Trade Name | Denim |
Inseam | 32 in |
Fabric Weight | 13 oz |
Color | Blue |
Gender | Men's |
Features | Boot Cut Leg Opening, Extra Deep Front Pockets, Look of Light Hand Sanding and Tacking, No-Rub Comfort Inseams |
Standards | NFPA 70E/ NFPA 2112 |
Arc Flash PPE Category | 2 |
Waist Rise | Low Rise |
Insulated for Cold Conditions | No |
Leg Fit | Boot Cut |
ATPV Rating | 20 cal/sq cm |
High-Visibility | No |
ANSI Class | Not Rated |
Pant Type | Jeans |
Pant Fit | Relaxed Fit |
Includes Belt Loops | Yes |
Jean Wash | Classic Blue |
Includes Cargo Pocket | No |
Description
ATPV Rating 20 cal/sq cm, Arc Flash PPE Category 2, Color Blue, Fabric Weight 13 oz, Features Boot Cut Leg Opening, Extra Deep Front Pockets, Look of Light Hand Sanding and Tacking, No-Rub Comfort Inseams, Gender Men's, Includes Belt Loops Yes, Inseam 32 in, Insulated for Cold Conditions No, Relaxed Fit FR Jeans, Jean Wash Classic Blue, Leg Fit Boot Cut, Material Trade Name Denim, Maximum Waist Size 50 in, Minimum Waist Size 50 in, Pant Fit Relaxed Fit, Pant Type Jeans
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MECHANIX WEAR Gloves, PR (S5EP-08-008)
- INCOM Arrow Tape, Black/White, 1 In. W, PMA159 (PMA159)
- FEDERAL SIGNAL Base, Gray, LED (SLMBP-120-240GY)
- PIP MaxiFlex Seamless Knits, ATG, M, PK12 (34-876/M)
- ARIAT FR Carpenter Jeans, Men's, S, 31/30 (10017262)
- ARIAT Stretch Coltrane Straight Leg, 44" x "30 (10036687)
- ARIAT Relaxed Fit FR Jeans, Men's, XL (10012552)
- ARIAT FR Bottoms, Men's, S, 30/36 (10026002)
- ARIAT Relaxed Fit FR Jeans, Men's, 2XL (10023466)
- ARIAT FR Carpenter Jeans, Men's, L, 36/32 (10017262)
- NATIONAL SAFETY APPAREL Pants, Aluminized Carbon Kevlar(R), XL (T45NLXLX32)
- Ariat Flame Resistant & Arc Flash Pants