Shop All Flame Resistant & Arc Flash Pants
Ariat
Relaxed Fit FR Jeans, Men's, 46/30
Mfr # 10023467
Zoro # G902149668
Free Shipping & Returns
$143.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Trade Name Denim
- Fabric Weight 11 oz
- Color Blue
- Gender Men's
- Features 69% Cotton, 30% Modacrylic, 1% Spandex, Fashion Back Pocket With Stitch Detail, Medium Wash With Look of Light Sanding and Tacking, Quick Dry, Ultra-Breathable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ariat
- MFR # 10023467
- Zoro # G902149668
- UPC # 889359580964
- Country of Origin Mexico
- Category Flame Resistant & Arc Flash Pants
Dimensions
Maximum Waist Size | 46 in |
Minimum Waist Size | 46 in |
Size (Max. Waist x Inseam) | 46 in x 30 in |
Details
Item | Relaxed Fit FR Jeans |
Material Trade Name | Denim |
Inseam | 30 in |
Fabric Weight | 11 oz |
Color | Blue |
Gender | Men's |
Features | 69% Cotton, 30% Modacrylic, 1% Spandex, Fashion Back Pocket With Stitch Detail, Medium Wash With Look of Light Sanding and Tacking, Quick Dry, Ultra-Breathable |
Standards | NFPA 70E/ NFPA 2112 |
Arc Flash PPE Category | 2 |
Leg Fit | Boot Cut |
ANSI Class | Not Rated |
Insulated for Cold Conditions | No |
Pant Fit | Relaxed Fit |
ATPV Rating | 14 cal/sq cm |
Pant Type | Jeans |
Moisture-Wicking | Yes |
Jean Wash | Light |
High-Visibility | No |
Waist Rise | Low Rise |
Includes Cargo Pocket | No |
Description
ATPV Rating 14 cal/sq cm, Arc Flash PPE Category 2, Color Blue, Fabric Weight 11 oz, Features 69 Percent Cotton, 30 Percent Modacrylic, 1 Percent Spandex, Fashion Back Pocket With Stitch Detail, Medium Wash With Look of Light Sanding and Tacking, Quick Dry, Ultra-Breathable, Gender Men's, Inseam 30 in, Insulated for Cold Conditions No, Relaxed Fit FR Jeans, Jean Wash Light, Leg Fit Boot Cut, Material Trade Name Denim, Maximum Waist Size 46 in, Minimum Waist Size 46 in, Moisture-Wicking Yes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT AED Inspection Tag, 5x4 (38N693)
- OASIS Nitrile Disposable Gloves, Nitrile, M, 100 PK (SMNS103/NG-2004)
- ZORO SELECT Barricade Tape, Yellow/Black, 500 ft x 3In (BTR-05-5)
- CROWN MATTING TECHNOLOGIES Comfort-King Anti-Static 2'x3' Steel Gray (ZC 0023GY)
- ARIAT Relaxed Fit FR Jeans, Men's, 42/32 (10023467)
- ARIAT Relaxed Fit FR Jeans, Men's, XL, 40/34 (10023467)
- ARIAT Relaxed Fit FR Jeans, Men's, L, 36/30 (10023467)
- ARIAT Slim Adkins Straight Leg, Size 30" x "30 (10034625)
- ARIAT Relaxed Fit FR Carpenter Pants, Men's, XL (10019623)
- ARIAT Relaxed Fit FR Jeans, Men's, S, 30/32 (10012555)
- MCR SAFETY FR Pants, Tan, 42/32 (PT2T4232)
- Ariat Flame Resistant & Arc Flash Pants