Shop All Flame Resistant & Arc Flash Pants
Ariat
Relaxed Fit FR Jeans, Men's, 3XL
Mfr # 10012552
Zoro # G101976300
product price: $109.95
/ea
Free Shipping & Returns
$109.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 3XL
- Material Trade Name Denim
- Fabric Weight 13 oz
- Maximum Waist Size 50 in
- Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ariat
- MFR # 10012552
- Zoro # G101976300
- UPC # 889359521523
- Country of Origin Mexico
- Category Flame Resistant & Arc Flash Pants
Dimensions
Size | 3XL |
Maximum Waist Size | 50 in |
Minimum Waist Size | 50 in |
Size (Max. Waist x Inseam) | 50 in x 32 in |
Details
Item | Relaxed Fit FR Jeans |
Material Trade Name | Denim |
Inseam | 32 in |
Fabric Weight | 13 oz |
Color | Blue |
Gender | Men's |
Features | Boot Cut Leg Opening, Extra Deep Front Pockets, Look of Light Hand Sanding and Tacking, No-Rub Comfort Inseams |
Standards | NFPA 70E/ NFPA 2112 |
Leg Fit | Boot Cut |
Pant Type | Jeans |
ANSI Class | Not Rated |
High-Visibility | No |
Waist Rise | Low Rise |
Pant Fit | Relaxed Fit |
Arc Flash PPE Category | 2 |
Insulated for Cold Conditions | No |
Jean Wash | Stone |
ATPV Rating | 20 cal/sq cm |
Includes Belt Loops | Yes |
Includes Cargo Pocket | No |
Description
ATPV Rating 20 cal/sq cm, Arc Flash PPE Category 2, Color Blue, Fabric Weight 13 oz, Features Boot Cut Leg Opening, Extra Deep Front Pockets, Look of Light Hand Sanding and Tacking, No-Rub Comfort Inseams, Gender Men's, Includes Belt Loops Yes, Inseam 32 in, Insulated for Cold Conditions No, Relaxed Fit FR Jeans, Jean Wash Stone, Leg Fit Boot Cut, Material Trade Name Denim, Maximum Waist Size 50 in, Minimum Waist Size 50 in, Pant Fit Relaxed Fit, Pant Type Jeans, Size 3XL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHILL-ITS BY ERGODYNE Flame Resistant Cooling Bandana, Blue, Cotton (6710FR)
- KGS BOOT GUARD Shoe Laces, 54" L, Kevlar(R), Bl, PR (254)
- TOUGH DUCK Surveyor Safety Vest, S31311-FLGR-XL (S31311)
- CELLUCAP Disposable Apron, White, L, PK100 (PA2442GRA)
- ARIAT Relaxed Basic Stretch Boot Cut, 40" x "36 (10020812)
- ARIAT Relaxed Fit FR Jeans, Men's, 2XL (10023466)
- ARIAT Slim Adkins Straight Leg, Size 29" x "32 (10034625)
- ARIAT Relaxed Fit FR Jeans, Men's, 34 (10023466)
- ARIAT Relaxed Fit FR Jeans, Men's, S, 30/32 (10023466)
- ARIAT Relaxed Fit FR Jeans, Men's, M (10012555)
- ARIAT Relaxed Fit FR Jeans, Men's, M (10023467)
- Ariat Flame Resistant & Arc Flash Pants