Shop All Flame Resistant & Arc Flash Pants
Ariat
Relaxed Fit FR Jeans, Men's, 36inx32in, L
Mfr # 10023466
Zoro # G301976575
product price: $130.99
/ea
Free Shipping & Returns
$130.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size L
- Material Trade Name Denim
- Fabric Weight 11 oz
- Color Blue
- Gender Men's
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ariat
- MFR # 10023466
- Zoro # G301976575
- UPC # 889359580452
- Country of Origin Mexico
- Category Flame Resistant & Arc Flash Pants
Dimensions
Size | L |
Maximum Waist Size | 36 in |
Minimum Waist Size | 36 in |
Details
Item | Relaxed Fit FR Jeans |
Material Trade Name | Denim |
Inseam | 32 in |
Fabric Weight | 11 oz |
Color | Blue |
Gender | Men's |
Features | Fashion Back Pocket With Stitch Detail, Quick Dry, Ultra-Breathable |
Standards | NFPA 70E/ NFPA 2112 |
High-Visibility | No |
Waist Rise | Low Rise |
Arc Flash PPE Category | 2 |
ATPV Rating | 14 cal/sq cm |
Pant Fit | Relaxed Fit |
Pant Type | Jeans |
Insulated for Cold Conditions | No |
Jean Wash | Classic Blue |
Leg Fit | Boot Cut |
Moisture-Wicking | Yes |
ANSI Class | Not Rated |
Includes Cargo Pocket | No |
Description
ATPV Rating 14 cal/sq cm, Arc Flash PPE Category 2, Color Blue, Fabric Weight 11 oz, Features Fashion Back Pocket With Stitch Detail, Quick Dry, Ultra-Breathable, Gender Men's, Inseam 32 in, Insulated for Cold Conditions No, Relaxed Fit FR Jeans, Jean Wash Classic Blue, Leg Fit Boot Cut, Material Trade Name Denim, Maximum Waist Size 36 in, Minimum Waist Size 36 in, Moisture-Wicking Yes, Pant Fit Relaxed Fit, Pant Type Jeans, Size L, Standards NFPA 70E/ NFPA 2112, High-Visibility No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OCCUNOMIX Long Sleeve T-Shirt, S, ANSI Class 2 (LUX-LSET2B-YS)
- MCR GLOBAL US Luminator VCL2ML Economy Grade Safety Vest, M, Hi-Viz Fluorescent Lime (VCL2MLM)
- BRADY Drum Label, 6 In. W, 6 In. H, PK100 (121435)
- DAYMARK Steam Resistant Gloves, Blue, L, Rubber, PR (92204)
- ARIAT Relaxed Fit FR Jeans, Men's, M, 32/34 (10023466)
- ARIAT Relaxed Fit FR Jeans, Men's, M (10023466)
- ARIAT Relaxed Fit FR Jeans, Men's, S, 29/32 (10023466)
- ARIAT Relaxed Ridgeline Boot Cut, 38" x "32 (10018365)
- ARIAT Relaxed Fit FR Carpenter Jeans, Men's, L (10017262)
- ARIAT Relaxed Fit FR Jeans, Men's, XL (10023466)
- ARIAT Stretch Canvas Straight Leg, 34" x "36 (10027705)
- Ariat Arc Flash and Flame Resistant Clothing