Shop All Flame Resistant & Arc Flash Pants
Ariat
Relaxed Fit FR Jeans, Men's, 34/36
Mfr # 10023467
Zoro # G502567817
Free Shipping & Returns
$134.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Trade Name Denim
- Fabric Weight 11 oz
- Color Blue
- Gender Men's
- Features 69% Cotton, 30% Modacrylic, 1% Spandex, Fashion Back Pocket With Stitch Detail, Medium Wash With Look of Light Sanding and Tacking, Quick Dry, Ultra-Breathable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ariat
- MFR # 10023467
- Zoro # G502567817
- UPC # 889359581343
- Country of Origin Mexico
- Category Flame Resistant & Arc Flash Pants
Dimensions
Maximum Waist Size | 34 in |
Minimum Waist Size | 34 in |
Details
Item | Relaxed Fit FR Jeans |
Material Trade Name | Denim |
Inseam | 36 in |
Fabric Weight | 11 oz |
Color | Blue |
Gender | Men's |
Features | 69% Cotton, 30% Modacrylic, 1% Spandex, Fashion Back Pocket With Stitch Detail, Medium Wash With Look of Light Sanding and Tacking, Quick Dry, Ultra-Breathable |
Standards | NFPA 70E/ NFPA 2112 |
ATPV Rating | 14 cal/sq cm |
Arc Flash PPE Category | 2 |
High-Visibility | No |
Pant Type | Jeans |
Moisture-Wicking | Yes |
Jean Wash | Light |
Waist Rise | Low Rise |
Leg Fit | Boot Cut |
Pant Fit | Relaxed Fit |
Insulated for Cold Conditions | No |
ANSI Class | Not Rated |
Includes Cargo Pocket | No |
Description
ATPV Rating 14 cal/sq cm, Arc Flash PPE Category 2, Color Blue, Fabric Weight 11 oz, Features 69 Percent Cotton, 30 Percent Modacrylic, 1 Percent Spandex, Fashion Back Pocket With Stitch Detail, Medium Wash With Look of Light Sanding and Tacking, Quick Dry, Ultra-Breathable, Gender Men's, Inseam 36 in, Insulated for Cold Conditions No, Relaxed Fit FR Jeans, Jean Wash Light, Leg Fit Boot Cut, Material Trade Name Denim, Maximum Waist Size 34 in, Minimum Waist Size 34 in, Moisture-Wicking Yes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTANA Numbers, Zinc Black 4" (RNZ41)
- MECHANIX WEAR Mechanics Impact Gloves, XL, Black, Trekdry(R) (MPT-P58-011)
- MSA SAFETY Hood, Tychem(TM) SL, White, PK4 (10083382)
- RED KAP Mns Ss Black Poplin Work Shirt, XXL (SP24BK SSLXXL)
- ARIAT Straight Fit FR Jean, Men's, L, 36/30 (10026004)
- ARIAT Stretch Canvas Straight Leg, 36" x "32 (10027709)
- ARIAT FR Carpenter Pants, Men's, L, 38/30 (10019623)
- ARIAT Straight Fit FR Jean, Men's, 2XL, 46/32 (10026004)
- ARIAT FR Carpenter Pants, Men's, L, 35/32 (10017226)
- ARIAT Relaxed Fit FR Jeans, Men's, 46/30 (10023467)
- STEINER INDUSTRIES FR Cotton Welding Pants, Cotton, L, Men (106-4032)
- Ariat Arc Flash and Flame Resistant Clothing