Shop All Flame Resistant & Arc Flash Pants
Ariat
Relaxed Fit FR Jeans, Men's, 2XL
Mfr # 10023466
Zoro # G902161844
product price: $129.95
/ea
Free Shipping & Returns
$129.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 2XL
- Material Trade Name Denim
- Fabric Weight 11 oz
- Color Blue
- Gender Men's
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ariat
- MFR # 10023466
- Zoro # G902161844
- UPC # 889359580346
- Country of Origin Mexico
- Category Flame Resistant & Arc Flash Pants
Dimensions
Size | 2XL |
Maximum Waist Size | 44 in |
Minimum Waist Size | 44 in |
Details
Item | Relaxed Fit FR Jeans |
Material Trade Name | Denim |
Inseam | 30 in |
Fabric Weight | 11 oz |
Color | Blue |
Gender | Men's |
Features | Fashion Back Pocket With Stitch Detail, Quick Dry, Ultra-Breathable |
Standards | NFPA 70E/ NFPA 2112 |
Jean Wash | Classic Blue |
Pant Fit | Relaxed Fit |
Waist Rise | Low Rise |
Arc Flash PPE Category | 2 |
Insulated for Cold Conditions | No |
ANSI Class | Not Rated |
Pant Type | Jeans |
ATPV Rating | 14 cal/sq cm |
High-Visibility | No |
Leg Fit | Boot Cut |
Moisture-Wicking | Yes |
Includes Cargo Pocket | No |
Description
ATPV Rating 14 cal/sq cm, Arc Flash PPE Category 2, Color Blue, Fabric Weight 11 oz, Features Fashion Back Pocket With Stitch Detail, Quick Dry, Ultra-Breathable, Gender Men's, Inseam 30 in, Insulated for Cold Conditions No, Relaxed Fit FR Jeans, Jean Wash Classic Blue, Leg Fit Boot Cut, Material Trade Name Denim, Maximum Waist Size 44 in, Minimum Waist Size 44 in, Moisture-Wicking Yes, Pant Fit Relaxed Fit, Pant Type Jeans, Size 2XL, Standards NFPA 70E/ NFPA 2112, High-Visibility No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TINGLEY Magnaprene Flame Resistant Rain Coat, Tan, 2XL (C12148)
- NMC No Admittance Authorized Employees Only Sign, M242RB (M242RB)
- ANSELL 12" Chemical Resistant Gloves, Natural Rubber Latex, 8, 1 PR (88-394)
- LYLE Notice Sign, 7 in H, 10 in W, Aluminum, Vertical Rectangle, English, U5-1182-RA_10X7 (U5-1182-RA_10X7)
- ARIAT Relaxed Fit FR Jeans, Men's, L (10023466)
- ARIAT Relaxed Fit FR Jeans, Men's, 34 (10023466)
- ARIAT Relaxed Fit FR Jeans, Men's, L (10023466)
- ARIAT Slim Adkins Straight Leg, Size 38" x "32 (10034625)
- ARIAT Straight Fit FR Jean, Men's, 2XL, 46/32 (10026004)
- ARIAT Stretch Canvas Straight Leg, 36" x "32 (10027709)
- ARIAT FR Bottoms, Men's, L, 35/36 (10026002)
- Ariat Flame Resistant & Arc Flash Pants