Shop All Flame Resistant & Arc Flash Pants
Ariat
Relaxed Fit FR Carpenter Pants, Men's, S
Mfr # 10019623
Zoro # G501976689
product price: $119.95
/ea
Free Shipping & Returns
$119.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size S
- Material Trade Name Denim
- Fabric Weight 11 oz
- Maximum Waist Size 30 in
- Gender Men's
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ariat
- MFR # 10019623
- Zoro # G501976689
- UPC # 889359226510
- Country of Origin Mexico
- Category Flame Resistant & Arc Flash Pants
Dimensions
Size | S |
Maximum Waist Size | 30 in |
Minimum Waist Size | 30 in |
Details
Item | Relaxed Fit FR Carpenter Pants |
Material Trade Name | Denim |
Inseam | 30 in |
Fabric Weight | 11 oz |
Color | Navy |
Gender | Men's |
Features | 88% Cotton, 12% Nylon, Hidden Phone Pocket, Utility and Multi-Tool Pocket |
Standards | NFPA 70E/ NFPA 2112 |
Arc Flash PPE Category | 2 |
Leg Fit | Boot Cut |
ANSI Class | Not Rated |
Jean Wash | Dark |
Insulated for Cold Conditions | No |
Pant Type | Work Pant |
High-Visibility | No |
Waist Rise | Low Rise |
Pant Fit | Relaxed Fit |
ATPV Rating | 12.7 cal/sq cm |
Includes Cargo Pocket | Yes |
Description
ATPV Rating 12.7 cal/sq cm, Arc Flash PPE Category 2, Color Navy, Fabric Weight 11 oz, Features 88 Percent Cotton, 12 Percent Nylon, Hidden Phone Pocket, Utility and Multi-Tool Pocket, Gender Men's, Inseam 30 in, Insulated for Cold Conditions No, Relaxed Fit FR Carpenter Pants, Jean Wash Dark, Leg Fit Boot Cut, Material Trade Name Denim, Maximum Waist Size 30 in, Minimum Waist Size 30 in, Pant Fit Relaxed Fit, Pant Type Work Pant, Size S, Standards NFPA 70E/ NFPA 2112, High-Visibility No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL Antistatic Gloves, M, Palm, Nitrile, PR (11-100)
- NMC Caution This Machine Starts Automatically Sign (C79RB)
- NMC Dot Placard Sign, 1999 3, Asphalt Tars, Pk10 (DL144BTB10)
- TINGLEY Tingley 100% Natural Rubber Overshoes (2300-XL)
- ARIAT Relaxed Fit FR Jeans, Men's, 50 (10012555)
- ARIAT Relaxed Fit FR Jeans, Men's, 36 (10023467)
- ARIAT Relaxed Fit FR Jeans, Men's, M (10012552)
- ARIAT Relaxed Fit Canvas FR Bottoms, Men's, L (10026003)
- ARIAT Slim Adkins Straight Leg, Size 38" x "32 (10034625)
- ARIAT FR Carpenter Jeans, Men's, S, 31/30 (10017262)
- TRU-SPEC Flame Resistant Cargo Pants, 33" to 35" (1441)
- Ariat Flame Resistant & Arc Flash Pants