Shop All Flame Resistant & Arc Flash Pants
Ariat
Relaxed Fit FR Carpenter Pants, Men's, L
Mfr # 10019623
Zoro # G801976594
Free Shipping & Returns
$119.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size L
- Material Trade Name Denim
- Fabric Weight 11 oz
- Maximum Waist Size 36 in
- Gender Men's
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ariat
- MFR # 10019623
- Zoro # G801976594
- UPC # 889359227609
- Country of Origin Mexico
- Category Flame Resistant & Arc Flash Pants
Dimensions
Size | L |
Maximum Waist Size | 36 in |
Minimum Waist Size | 36 in |
Details
Item | Relaxed Fit FR Carpenter Pants |
Material Trade Name | Denim |
Inseam | 34 in |
Fabric Weight | 11 oz |
Color | Navy |
Gender | Men's |
Features | 88% Cotton, 12% Nylon, Hidden Phone Pocket, Utility and Multi-Tool Pocket |
Standards | NFPA 70E/ NFPA 2112 |
High-Visibility | No |
ATPV Rating | 12.7 cal/sq cm |
Arc Flash PPE Category | 2 |
ANSI Class | Not Rated |
Leg Fit | Boot Cut |
Pant Type | Work Pant |
Jean Wash | Dark |
Insulated for Cold Conditions | No |
Waist Rise | Low Rise |
Pant Fit | Relaxed Fit |
Includes Cargo Pocket | Yes |
Description
ATPV Rating 12.7 cal/sq cm, Arc Flash PPE Category 2, Color Navy, Fabric Weight 11 oz, Features 88 Percent Cotton, 12 Percent Nylon, Hidden Phone Pocket, Utility and Multi-Tool Pocket, Gender Men's, Inseam 34 in, Insulated for Cold Conditions No, Relaxed Fit FR Carpenter Pants, Jean Wash Dark, Leg Fit Boot Cut, Material Trade Name Denim, Maximum Waist Size 36 in, Minimum Waist Size 36 in, Pant Fit Relaxed Fit, Pant Type Work Pant, Size L, Standards NFPA 70E/ NFPA 2112, High-Visibility No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- U. S. STAMP & SIGN Headline, Ada Sign, Employees Must Wash Hands... Tactile Symbol/braille, 6 X 9, Gray (4726)
- ULTRATECH Catch Basin Insert, Yellow, 4" H, 15" L (9342)
- MASTER LOCK Ball Valve Lockout, Fits Sz 3/8 to 4 In (468L)
- CARHARTT Bib Overalls, 36" Waist Sz, 30" Inseam, Brn (102776-211-36x30)
- ARIAT Relaxed Fit FR Carpenter Pants, Men's, L (10019623)
- ARIAT FR Carpenter Pants, Men's, L, 36/32 (10017226)
- ARIAT FR Carpenter Pants, Men's, L, 36/30 (10017226)
- ARIAT Womens FR Jean, Women's, XS (10026006)
- ARIAT Pants, Straight Leg, Size 35" x "30 (10034625)
- ARIAT Relaxed Fit FR Jeans, Men's, M (10012555)
- ARIAT Womens FR Jean, S, 28/33 (10016176)
- Ariat Arc Flash and Flame Resistant Clothing