Shop All Flame Resistant & Arc Flash Pants
Ariat
Relaxed Fit FR Carpenter Pants, Men's, L
Mfr # 10017226
Zoro # G301976254
Free Shipping & Returns
$119.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size L
- Material Trade Name Denim
- Fabric Weight 11 oz
- Maximum Waist Size 38 in
- Gender Men's
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ariat
- MFR # 10017226
- Zoro # G301976254
- UPC # 884849999516
- Country of Origin Mexico
- Category Flame Resistant & Arc Flash Pants
Dimensions
Size | L |
Maximum Waist Size | 38 in |
Minimum Waist Size | 38 in |
Details
Item | Relaxed Fit FR Carpenter Pants |
Material Trade Name | Denim |
Inseam | 32 in |
Fabric Weight | 11 oz |
Color | Charcoal |
Gender | Men's |
Features | 88% Cotton, 12% Nylon, Hidden Phone Pocket, Utility and Multi-Tool Pocket |
Standards | NFPA 70E/ NFPA 2112 |
High-Visibility | No |
Pant Fit | Relaxed Fit |
ATPV Rating | 12.7 cal/sq cm |
Jean Wash | Dark |
ANSI Class | Not Rated |
Insulated for Cold Conditions | No |
Waist Rise | Low Rise |
Arc Flash PPE Category | 2 |
Leg Fit | Boot Cut |
Pant Type | Work Pant |
Includes Cargo Pocket | Yes |
Description
ATPV Rating 12.7 cal/sq cm, Arc Flash PPE Category 2, Color Charcoal, Fabric Weight 11 oz, Features 88 Percent Cotton, 12 Percent Nylon, Hidden Phone Pocket, Utility and Multi-Tool Pocket, Gender Men's, Inseam 32 in, Insulated for Cold Conditions No, Relaxed Fit FR Carpenter Pants, Jean Wash Dark, Leg Fit Boot Cut, Material Trade Name Denim, Maximum Waist Size 38 in, Minimum Waist Size 38 in, Pant Fit Relaxed Fit, Pant Type Work Pant, Size L, Standards NFPA 70E/ NFPA 2112, High-Visibility No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Vortex Cooling Assembly, 1/4 In NPT (V-400)
- BDG Grain Pearl Goatskin Gauntlet Kevlar Lining, Shrink Wrapped, Size XL (20-1-1605-XL-K)
- ACCUFORM Caution Sign, 24" H, 24 in W, Vinyl, English, KDD739 (KDD739)
- GUARDIAN EQUIPMENT Emergency Shower, Vertical, 30 gpm (G1635)
- ARIAT FR Carpenter Pants, Men's, L, 38/30 (10019623)
- ARIAT Womens FR Jean, Women's, XL (10026006)
- ARIAT Relaxed Fit Canvas FR Bottoms, Men's, L (10026003)
- ARIAT Straight Fit FR Jean, Men's, L, 36/30 (10026004)
- ARIAT Pants, Straight Leg, Size 36" x "32 (10027705)
- ARIAT Relaxed Fit FR Jeans, Men's, L, 36/30 (10012555)
- PROPPER Mens Tactical Pant, Black, Size M Long (F520155001M3)
- Ariat Flame Resistant & Arc Flash Pants