Shop All Flame Resistant & Arc Flash Pants
Ariat
Relaxed Fit FR Carpenter Jeans, Men's, 2XL
Mfr # 10017262
Zoro # G901976074
product price: $124.95
/ea
Free Shipping & Returns
$124.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 2XL
- Material Trade Name Denim
- Fabric Weight 13 oz
- Maximum Waist Size 44 in
- Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ariat
- MFR # 10017262
- Zoro # G901976074
- UPC # 889359007652
- Country of Origin Mexico
- Category Flame Resistant & Arc Flash Pants
Dimensions
Size | 2XL |
Maximum Waist Size | 44 in |
Minimum Waist Size | 44 in |
Size (Max. Waist x Inseam) | 44 in x 30 in |
Details
Item | Relaxed Fit FR Carpenter Jeans |
Material Trade Name | Denim |
Inseam | 30 in |
Fabric Weight | 13 oz |
Color | Blue |
Gender | Men's |
Features | Boot Cut Leg Opening, Extra Deep Front Pockets, Hidden Phone Pocket, Multi or Klein Tool Pocket |
Standards | NFPA 70E/ NFPA 2112 |
Includes Belt Loops | Yes |
Pant Fit | Relaxed Fit |
Waist Rise | Low Rise |
Jean Wash | Stone |
Arc Flash PPE Category | 2 |
Insulated for Cold Conditions | No |
Pant Type | Jeans |
High-Visibility | No |
Leg Fit | Boot Cut |
ANSI Class | Not Rated |
ATPV Rating | 20 cal/sq cm |
Includes Cargo Pocket | Yes |
Description
ATPV Rating 20 cal/sq cm, Arc Flash PPE Category 2, Color Blue, Fabric Weight 13 oz, Features Boot Cut Leg Opening, Extra Deep Front Pockets, Hidden Phone Pocket, Multi or Klein Tool Pocket, Gender Men's, Includes Belt Loops Yes, Inseam 30 in, Insulated for Cold Conditions No, Relaxed Fit FR Carpenter Jeans, Jean Wash Stone, Leg Fit Boot Cut, Material Trade Name Denim, Maximum Waist Size 44 in, Minimum Waist Size 44 in, Pant Fit Relaxed Fit, Pant Type Jeans, Size 2XL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Power Cord Lock Out Tag, Pk10 (LOTAG23)
- ZORO SELECT Letter Set, 3/32 In. H, Steel (1F103)
- JUSTRITE 1 gal Red Steel Type II Safety Can Flammables (7210120)
- 5.11 Bag/Tote, Bag, Black, 1050D Nylon (56003)
- ARIAT Relaxed Fit FR Carpenter Jeans, Men's (10017262)
- ARIAT Relaxed Fit FR Carpenter Jeans, Men's, 2XL (10017262)
- ARIAT Stretch Canvas Straight Leg, 40" x "30 (10027705)
- ARIAT Relaxed Fit FR Jeans, Men's, 3XL (10012552)
- ARIAT Relaxed Ridgeline Boot Cut, 38" x "32 (10018365)
- ARIAT Relaxed Fit FR Jeans, Men's, L (10023466)
- CARHARTT Carhartt Pants, Blue, Cotton/Nylon (FRB159-DNY 36 34)
- Ariat Workwear and Protective Clothing