Shop All Flame Resistant & Arc Flash Pants
Ariat
Relaxed Fit FR Carpenter Jeans, Men's, 2XL
Mfr # 10017262
Zoro # G801975979
product price: $127.99
/ea
Free Shipping & Returns
$127.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 2XL
- Material Trade Name Denim
- Fabric Weight 13 oz
- Maximum Waist Size 44 in
- Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ariat
- MFR # 10017262
- Zoro # G801975979
- UPC # 889359007775
- Country of Origin Mexico
- Category Flame Resistant & Arc Flash Pants
Dimensions
Size | 2XL |
Maximum Waist Size | 44 in |
Minimum Waist Size | 44 in |
Details
Item | Relaxed Fit FR Carpenter Jeans |
Material Trade Name | Denim |
Inseam | 32 in |
Fabric Weight | 13 oz |
Color | Blue |
Gender | Men's |
Features | Boot Cut Leg Opening, Extra Deep Front Pockets, Hidden Phone Pocket, Multi or Klein Tool Pocket |
Standards | NFPA 70E/ NFPA 2112 |
Jean Wash | Stone |
Arc Flash PPE Category | 2 |
High-Visibility | No |
Includes Belt Loops | Yes |
Pant Fit | Relaxed Fit |
ATPV Rating | 20 cal/sq cm |
ANSI Class | Not Rated |
Waist Rise | Low Rise |
Leg Fit | Boot Cut |
Insulated for Cold Conditions | No |
Pant Type | Jeans |
Includes Cargo Pocket | Yes |
Description
ATPV Rating 20 cal/sq cm, Arc Flash PPE Category 2, Color Blue, Fabric Weight 13 oz, Features Boot Cut Leg Opening, Extra Deep Front Pockets, Hidden Phone Pocket, Multi or Klein Tool Pocket, Gender Men's, Includes Belt Loops Yes, Inseam 32 in, Insulated for Cold Conditions No, Relaxed Fit FR Carpenter Jeans, Jean Wash Stone, Leg Fit Boot Cut, Material Trade Name Denim, Maximum Waist Size 44 in, Minimum Waist Size 44 in, Pant Fit Relaxed Fit, Pant Type Jeans, Size 2XL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER LOCK Deluxe Lockout Station, Plastic, Yellow (S1900VE410PRE)
- BRADY Hard Hat Emblem Label, English, PK4, 49554 (49554)
- HEROS PRIDE Whistle Chain, Metal, Gold (4014G)
- HEXARMOR Safety Gloves, Knit, A5, M, Black/Blue, PR (3022-M (8))
- ARIAT Relaxed Fit FR Carpenter Jeans, Men's, 2XL (10017262)
- ARIAT Relaxed Fit FR Carpenter Jeans, Men's (10017262)
- ARIAT Womens FR Jean, M, 30/33 (10026006)
- ARIAT FR Carpenter Jeans, Men's, S, 31/30 (10017262)
- ARIAT Relaxed Fit FR Jeans, Men's, L (10012552)
- ARIAT Womens FR Jean, Women's, L (10016176)
- CARHARTT Pants, Blue, Cotton, 34 x 34 In. (FRB100-DNM 34 34)
- Ariat Workwear and Protective Clothing