Shop All Flame Resistant & Arc Flash Pants
Ariat
Relaxed Fit Canvas FR Bottoms, Men's, XL
Mfr # 10026003
Zoro # G801976662
product price: $159.99
/ea
Free Shipping & Returns
$159.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size XL
- Material Trade Name Denim
- Fabric Weight 6.1 oz
- Maximum Waist Size 40 in
- Gender Men's
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ariat
- MFR # 10026003
- Zoro # G801976662
- UPC # 889359790271
- Country of Origin Mexico
- Category Flame Resistant & Arc Flash Pants
Dimensions
Size | XL |
Maximum Waist Size | 40 in |
Minimum Waist Size | 40 in |
Details
Item | Relaxed Fit Canvas FR Bottoms |
Material Trade Name | Denim |
Inseam | 32 in |
Fabric Weight | 6.1 oz |
Color | Navy |
Gender | Men's |
Features | 79% Meta-Aramid, 20% Modacrylic, 1% Anti-Static, Articulated Knees, Quick Drying, Ultra-Breathable, Utility Pockets |
Standards | NFPA 70E/ NFPA 2112 |
ATPV Rating | 10 cal/sq cm |
Insulated for Cold Conditions | No |
Leg Fit | Boot Cut |
Arc Flash PPE Category | 2 |
Jean Wash | Dark |
Moisture-Wicking | Yes |
Pant Type | Work Pant |
High-Visibility | No |
ANSI Class | Not Rated |
Waist Rise | Low Rise |
Pant Fit | Relaxed Fit |
Includes Cargo Pocket | Yes |
Description
ATPV Rating 10 cal/sq cm, Arc Flash PPE Category 2, Color Navy, Fabric Weight 6.1 oz, Features 79 Percent Meta-Aramid, 20 Percent Modacrylic, 1 Percent Anti-Static, Articulated Knees, Quick Drying, Ultra-Breathable, Utility Pockets, Gender Men's, Inseam 32 in, Insulated for Cold Conditions No, Relaxed Fit Canvas FR Bottoms, Jean Wash Dark, Leg Fit Boot Cut, Material Trade Name Denim, Maximum Waist Size 40 in, Minimum Waist Size 40 in, Moisture-Wicking Yes, Pant Fit Relaxed Fit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL SERVUS Steel-Toe Rubber Boot, PVC, Knee-Height, Comfort Technology, Black, Men's Size 7, 1 Pair (18821/7)
- SIGNMISSION Fire Riser Inside Sign, Vinyl Decal, 10in W x 7in L, 2PK (OS-2PACK-NS-D-710-L-12649)
- RED KAP Mens Ss Lt Tan Work Shirt No Pkts, XL (SP26LT SS XL)
- GASCO Calibration Gas, Air, Carbon Monoxide, 34 L, CGA 600 Connection, +/-5% Accuracy (34LS-50-10)
- ARIAT Relaxed Fit Canvas FR Bottoms, Men's (10026002)
- ARIAT Relaxed Fit Canvas FR Bottoms, Men's (10026003)
- ARIAT Straight Fit FR Jean, Men's, XL, 40/34 (10026004)
- ARIAT Relaxed Fit FR Jeans, Men's, L, 38/32 (10012555)
- ARIAT Womens FR Jean, S, 28/33 (10016176)
- ARIAT Stretch Canvas Straight Leg Pant, 24"x"35 (10030273)
- ARIAT FR Bottoms, Men's, S, 30/36 (10026002)
- Ariat Arc Flash and Flame Resistant Clothing