Shop All Flame Resistant & Arc Flash Pants
Ariat
Relaxed Fit Canvas FR Bottoms, Men's, L
Mfr # 10026002
Zoro # G701976465
Free Shipping & Returns
$154.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size L
- Material Trade Name Denim
- Fabric Weight 6.1 oz
- Maximum Waist Size 38 in
- Gender Men's
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ariat
- MFR # 10026002
- Zoro # G701976465
- UPC # 889359789800
- Country of Origin Mexico
- Category Flame Resistant & Arc Flash Pants
Dimensions
Size | L |
Maximum Waist Size | 38 in |
Minimum Waist Size | 38 in |
Details
Item | Relaxed Fit Canvas FR Bottoms |
Material Trade Name | Denim |
Inseam | 34 in |
Fabric Weight | 6.1 oz |
Color | Gray |
Gender | Men's |
Features | 79% Meta-Aramid, 20% Modacrylic, 1% Anti-Static, Articulated Knees, Quick Drying, Ultra-Breathable, Utility Pockets |
Standards | NFPA 70E/ NFPA 2112 |
Pant Type | Work Pant |
Arc Flash PPE Category | 2 |
Leg Fit | Boot Cut |
ANSI Class | Not Rated |
Moisture-Wicking | Yes |
Insulated for Cold Conditions | No |
Jean Wash | Duck |
Pant Fit | Relaxed Fit |
ATPV Rating | 10 cal/sq cm |
Waist Rise | Low Rise |
High-Visibility | No |
Includes Cargo Pocket | Yes |
Description
ATPV Rating 10 cal/sq cm, Arc Flash PPE Category 2, Color Gray, Fabric Weight 6.1 oz, Features 79 Percent Meta-Aramid, 20 Percent Modacrylic, 1 Percent Anti-Static, Articulated Knees, Quick Drying, Ultra-Breathable, Utility Pockets, Gender Men's, Inseam 34 in, Insulated for Cold Conditions No, Relaxed Fit Canvas FR Bottoms, Jean Wash -, Leg Fit Boot Cut, Material Trade Name Denim, Maximum Waist Size 38 in, Minimum Waist Size 38 in, Moisture-Wicking Yes, Pant Fit Relaxed Fit, Pant Type Work Pant
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPILFYTER Chemical Classifier Strips, PK50 (570050)
- ZORO SELECT Whistle, Orange, ABS Plastic, Includes Wire Key Ring (1ZBY6)
- IMPACTO Impact Gloves, XL, Blue, Fingerless, Right (50100120052)
- CONDOR Safety Sign, 7 in Height, 10 in Width, Vinyl, Vertical Rectangle, English, 465Y43 (465Y43)
- ARIAT Relaxed Fit FR Jeans, Men's, S, 30/32 (10023466)
- ARIAT Relaxed Basic Stretch Boot Cut, 36" x "32 (10020812)
- ARIAT Relaxed Fit FR Carpenter Pants, Men's, L (10017226)
- ARIAT Relaxed Fit FR Jeans, Men's, 44/30 (10023467)
- ARIAT Relaxed Fit FR Jeans, Men's, XL, 40/34 (10023467)
- ARIAT Stretch Canvas Straight Leg, 36" x "32 (10027709)
- ARIAT Relaxed Fit FR Jeans, Men's, L (10023467)
- Ariat Flame Resistant & Arc Flash Pants