Shop All Flame Resistant & Arc Flash Pants
Ariat
Relaxed Fit Canvas FR Bottoms, Men's
Mfr # 10026002
Zoro # G301976612
product price: $154.95
/ea
Free Shipping & Returns
$154.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Trade Name Denim
- Fabric Weight 6.1 oz
- Maximum Waist Size 34 in
- Gender Men's
- Features 79% Meta-Aramid, 20% Modacrylic, 1% Anti-Static, Articulated Knees, Quick Drying, Ultra-Breathable, Utility Pockets
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ariat
- MFR # 10026002
- Zoro # G301976612
- UPC # 889359789770
- Country of Origin Mexico
- Category Flame Resistant & Arc Flash Pants
Dimensions
Maximum Waist Size | 34 in |
Minimum Waist Size | 34 in |
Size (Max. Waist x Inseam) | 34 in x 34 in |
Details
Item | Relaxed Fit Canvas FR Bottoms |
Material Trade Name | Denim |
Inseam | 34 in |
Fabric Weight | 6.1 oz |
Color | Gray |
Gender | Men's |
Features | 79% Meta-Aramid, 20% Modacrylic, 1% Anti-Static, Articulated Knees, Quick Drying, Ultra-Breathable, Utility Pockets |
Standards | NFPA 70E/ NFPA 2112 |
ATPV Rating | 10 cal/sq cm |
Arc Flash PPE Category | 2 |
Pant Fit | Relaxed Fit |
ANSI Class | Not Rated |
Insulated for Cold Conditions | No |
Moisture-Wicking | Yes |
Leg Fit | Boot Cut |
Waist Rise | Low Rise |
Pant Type | Work Pant |
High-Visibility | No |
Jean Wash | Duck |
Includes Cargo Pocket | Yes |
Description
ATPV Rating 10 cal/sq cm, Arc Flash PPE Category 2, Color Gray, Fabric Weight 6.1 oz, Features 79 Percent Meta-Aramid, 20 Percent Modacrylic, 1 Percent Anti-Static, Articulated Knees, Quick Drying, Ultra-Breathable, Utility Pockets, Gender Men's, Inseam 34 in, Insulated for Cold Conditions No, Relaxed Fit Canvas FR Bottoms, Jean Wash -, Leg Fit Boot Cut, Material Trade Name Denim, Maximum Waist Size 34 in, Minimum Waist Size 34 in, Moisture-Wicking Yes, Pant Fit Relaxed Fit, Pant Type Work Pant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHILL-ITS BY ERGODYNE S/M Lime Ranger Hat - Neck Shade (8934)
- ANSELL Cut Resistant Coated Gloves, A4 Cut Level, Polyurethane, L, 1 PR (11-735)
- CARHARTT Size 11-1/2 Men's 6 in Work Boot Composite Work Boot, Black (CME6351)
- BERNE Performance Long Sleeve Pocket Tee, 2XL (BSM39)
- ARIAT Relaxed Fit Canvas FR Bottoms, Men's, M (10026003)
- ARIAT FR Bottoms, Men's, M, 34/30 (10026002)
- ARIAT Relaxed Fit Canvas FR Bottoms, Men's, M (10026003)
- ARIAT Relaxed Fit Canvas FR Bottoms, Men's (10026003)
- ARIAT FR Carpenter Jeans, Men's, S, 31/30 (10017262)
- ARIAT Relaxed Fit FR Jeans, Men's, 34/30 (10023467)
- ARIAT FR Bottoms, Men's, S, 30/36 (10026002)
- Ariat Flame Resistant & Arc Flash Pants