Shop All Flame Resistant & Arc Flash Pants
Ariat
Relaxed Basic Stretch Boot Cut, 36" x "32
Mfr # 10020812
Zoro # G707454530
Free Shipping & Returns
$114.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Fabric Weight 13 oz
- Color Alloy
- Gender Men's
- Features 13 oz Ring-Spun Stretch Denim, Extra Deep Front Pockets, Heavy-Duty Zippers and Hardware, Made in Mexico with Fabric from the USA, No-Rub Comfort Inseams, Relaxed Through the Waist, Hip and Thigh
- Standards NFPA 2112, NFPA 70E
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ariat
- MFR # 10020812
- Zoro # G707454530
- UPC # 889359334741
- Country of Origin Mexico
- Category Flame Resistant & Arc Flash Pants
Dimensions
Size | L |
Maximum Waist Size | 36 in |
Tag Size | 36 x 32 |
Minimum Waist Size | 36 in |
Description
ATPV Rating 20 cal/sq cm, Arc Flash PPE Category 2, Color Alloy, Fabric Weight 13 oz, Features 13 oz Ring-Spun Stretch Denim, Extra Deep Front Pockets, Heavy-Duty Zippers and Hardware, Made in Mexico with Fabric from the USA, No-Rub Comfort Inseams, Relaxed Through the Waist, Hip and Thigh, Gender Men's, Includes Belt Loops Yes, Inseam 32 in, Insulated for Cold Conditions No, FR M4 RELAXED BASIC STRETCH BOOT CUT, Jean Wash Stone, Leg Fit Boot Cut, Material Trade Name Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SALISBURY Electrical Gloves, Class 0, Red, Sz 11, PR (E011R/11)
- ONGUARD Collared Rain Jacket, Yelw, Ribbed PVC, 2XL (7603200)
- ZORO SELECT Barricade Tape, Yellow/Black, 200ft x 3 In (B324Y1852-200)
- MASTER LOCK Master Lock® Grip Tight„¢ Circuit Breaker Lockout (506)
- ARIAT Relaxed Basic Stretch Boot Cut, 35" x "32 (10020812)
- ARIAT Relaxed Basic Stretch Boot Cut, 40" x "36 (10020812)
- ARIAT Relaxed Fit FR Jeans, Men's, 42/32 (10023467)
- ARIAT Womens FR Jean, XS, 25/30 (10026006)
- ARIAT Stretch Coltrane Straight Leg, 32" x "32 (10036687)
- ARIAT Relaxed Fit FR Jeans, Men's, XL (10023466)
- ARIAT Relaxed Fit FR Jeans, Men's, S (10012552)
- Ariat Arc Flash and Flame Resistant Clothing