Shop All Flame Resistant & Arc Flash Pants
Ariat
Pants, Straight Leg, Size 48" x "32
Mfr # 10036687
Zoro # G308373100
product price: $139.95
/ea
Free Shipping & Returns
$139.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 3XLT
- Material Trade Name DuraLight Denim
- Inseam 32 in
- Fabric Weight 11 oz
- Maximum Waist Size 48 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ariat
- MFR # 10036687
- Zoro # G308373100
- UPC # 192904798630
- Country of Origin Mexico
- Category Flame Resistant & Arc Flash Pants
Dimensions
Size | 3XLT |
Maximum Waist Size | 48 in |
Tag Size | 48 x 32 |
Minimum Waist Size | 48 in |
Description
ATPV Rating 14 cal/sq cm, Arc Flash PPE Category 2, Color Billings, Fabric Weight 11 oz, Features 11 oz FR Stretch Denim, 69 Percent Cotton, 30 Percent Modacrylic, 1 Percent Spandex, Imported, Lightweight Inherent/Cotton Blend, Moisture Movement Technology Wicks Away Moisture from Skin, Quick-Drying, Ultra-Breathable, Gender Men's, Includes Belt Loops Yes, Inseam 32 in, Insulated for Cold Conditions No, Pants, Jean Wash Stone, Leg Fit Straight Leg, Material Trade Name DuraLight Denim
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARHARTT Men's Black Nylon Rain Jacket size M (J162-001 MED REG)
- RADIANS Radians SV2Z Economy Type R Class 2 Mesh Safety Vest with Zipper (SV2ZOMS)
- BRADY Ribbon Cartridge, Black/Red/Blue/Yellow (76791)
- GEORGIA BOOT Georgia Boot DuraBlend Sport Composite Toe Waterproof Work Hiker (GB00595 M 095)
- ARIAT Relaxed Fit FR Jeans, Men's, XL, 40/34 (10023467)
- ARIAT Loose Fit FR Jeans, Men's, 30x42 (10014450)
- ARIAT Relaxed Fit FR Carpenter Pants, Men's, L (10019623)
- ARIAT Relaxed Fit FR Jeans, Men's, M (10012555)
- ARIAT Stretch Canvas Straight Leg, 38" x "36 (10027709)
- ARIAT FR Carpenter Jeans, Men's, XL, 40/30 (10017262)
- STEINER INDUSTRIES FR Cotton Welding Pants, Cotton, L, Men (103-3830)
- Ariat Arc Flash and Flame Resistant Clothing