No Product Image Available

Ariat

Pants, Straight Leg, Size 42" x "38


product price: $124.95
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Size XLT
  • Material Trade Name DuraLight Denim
  • Inseam 38 in
  • Fabric Weight 11 oz
  • Maximum Waist Size 42 in
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Size XLT
Maximum Waist Size 42 in
Minimum Waist Size 42 in
Tag Size 42 x 38

Description

ATPV Rating 14 cal/sq cm, Arc Flash PPE Category 2, Color Lassen, Fabric Weight 11 oz, Features 11 oz Stretch Denim, 69 Percent Cotton, 30 Percent Modacrylic, 1 Percent Spandex, Featherlight Fabric Lives upto its Name, Giving You a Barely there Feel, Imported, Lightweight Inherent/Cotton Blend FR Denim, Moisture Movement Technology Wicks Away Moisture from Skin, Quick-Drying and Ultra-Breathable, Straight Through Seat and Thigh, Gender Men's, Includes Belt Loops Yes, Inseam 38 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.