Shop All Flame Resistant & Arc Flash Pants
Ariat
Pants, Straight Leg, Size 34" x "36
Mfr # 10034625
Zoro # G508351359
Free Shipping & Returns
$119.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Trade Name DuraStretch
- Fabric Weight 13 oz
- Color Slate
- Gender Men's
- Features 98% Cotton, 2% Spandex, Fashion Back Pocket with Stitch Detail, Imported, Look of Light Hand Sanding and Tacking, Slim Through Seat and Thigh
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ariat
- MFR # 10034625
- Zoro # G508351359
- UPC # 192904567700
- Country of Origin Mexico
- Category Flame Resistant & Arc Flash Pants
Dimensions
Size | M |
Maximum Waist Size | 34 in |
Tag Size | 34 x 36 |
Minimum Waist Size | 34 in |
Description
ATPV Rating 20 cal/sq cm, Arc Flash PPE Category 2, Color Slate, Fabric Weight 13 oz, Features 98 Percent Cotton, 2 Percent Spandex, Fashion Back Pocket with Stitch Detail, Imported, Look of Light Hand Sanding and Tacking, Slim Through Seat and Thigh, Gender Men's, Includes Belt Loops Yes, Inseam 36 in, Insulated for Cold Conditions No, FR M7 SLIM DURASTRETCH ADKINS STRAIGHT LEG, Jean Wash Stone, Leg Fit Straight Leg, Material Trade Name DuraStretch, Maximum Waist Size 34 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIBRE-METAL BY HONEYWELL Front Brim Hard Hat, Type 1, Class G, Pinlock (8-Point), White (E2QRW01A000)
- CONDOR Safety Sign, 7 in Height, 10 in Width, Polyethylene, Vertical Rectangle, English, 475J63 (475J63)
- ANSELL Microflex Integra, Exam Gloves, 6.7 mil Palm, Nitrile, Powder-Free, S, 50 PK, Blue (N861)
- RANGER BY HONEYWELL Overboot, Men, 13, 5-Buckle, Blk, Rubber, PR (T369/13)
- ARIAT Relaxed Fit FR Jeans, Men's, 2XL (10023466)
- ARIAT FR Carpenter Jeans, Men's, XL, 40/30 (10017262)
- ARIAT Relaxed Fit FR Jeans, Men's, XL (10023466)
- ARIAT Relaxed Fit FR Jeans, Men's, L (10023466)
- ARIAT Slim Adkins Straight Leg, Size 29" x "32 (10034625)
- ARIAT Relaxed Fit FR Jeans, Men's, L (10023467)
- ARIAT Straight Fit FR Jean, Men's, L, 38/32 (10015160)
- Ariat Arc Flash and Flame Resistant Clothing