Shop All Flame Resistant & Arc Flash Pants
Ariat
Pants, Straight Leg, Size 29" x "34
Mfr # 10027705
Zoro # G807977816
product price: $129.95
/ea
Free Shipping & Returns
$129.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size S
- Material Trade Name DuraLight Stretch Canvas
- Fabric Weight 9 oz
- Gender Men's
- Features 3X Abrasion Resistance, 74% Cotton, 24% Nylon, 2% Spandex, 9.5 oz DuraLight Canvas Shell with Stretch, Made in Nicaragua with Fabric from the USA, Straight Through Seat and Thigh
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ariat
- MFR # 10027705
- Zoro # G807977816
- UPC # 889359946043
- Country of Origin Mexico
- Category Flame Resistant & Arc Flash Pants
Dimensions
Size | S |
Maximum Waist Size | 29 in |
Minimum Waist Size | 29 in |
Tag Size | 29 x 34 |
Description
ATPV Rating 14 cal/sq cm, Arc Flash PPE Category 2, Color Field Khaki, Fabric Weight 9 oz, Features 3X Abrasion Resistance, 74 Percent Cotton, 24 Percent Nylon, 2 Percent Spandex, 9.5 oz DuraLight Canvas Shell with Stretch, Made in Nicaragua with Fabric from the USA, Straight Through Seat and Thigh, Gender Men's, Includes Belt Loops Yes, Inseam 34 in, Insulated for Cold Conditions No, FR M5 STRAIGHT DURALIGHT STRETCH CANVAS STRAIGHT LEG, Leg Fit Straight Leg
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSA SAFETY Full Body Harness, M, Nylon (10194961)
- MCR SAFETY MCR Safety OG110AF Law® Over the Glasses Safety Glasses, Clear Anti-Fog Lens (OG110AF)
- BANNER STAKES PLUS Retractable Barrier Wall Mount Kit (PL4066)
- BRADY 4-Legged Ball Valve Lockout, Polypropylene, 1/2 in to 2-1/2 in Diameter Pipe, Red (BS07A-RD)
- ARIAT Womens FR Jean, XS, 25/30 (10026006)
- ARIAT Stretch Canvas Straight Leg, 38" x "32 (10027709)
- ARIAT FR Carpenter Jeans, Men's, 3XL, 48/30 (10017262)
- ARIAT Pants, Straight Leg, Size 32" x "34 (10027705)
- ARIAT FR Carpenter Pants, Men's, L, 36/32 (10017226)
- ARIAT Relaxed Fit Canvas FR Bottoms, Men's, M (10026003)
- CAT WORKWEAR FR Fire Resistant Cargo Pants, Navy (1810006-57E)
- Ariat Workwear and Protective Clothing