Shop All Flame Resistant & Arc Flash Pants
Ariat
Loose Fit FR Jeans, Men's, XL, 32x40
Mfr # 10014450
Zoro # G801968971
product price: $104.95
/ea
Free Shipping & Returns
$104.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size XL
- Material Trade Name Denim
- Fabric Weight 13 oz
- Maximum Waist Size 40 in
- Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ariat
- MFR # 10014450
- Zoro # G801968971
- UPC # 884849767139
- Country of Origin Mexico
- Category Flame Resistant & Arc Flash Pants
Dimensions
Size | XL |
Maximum Waist Size | 40 in |
Minimum Waist Size | 40 in |
Size (Max. Waist x Inseam) | 40 in x 32 in |
Details
Item | Loose Fit FR Jeans |
Material Trade Name | Denim |
Inseam | 32 in |
Fabric Weight | 13 oz |
Color | Blue |
Gender | Men's |
Features | Anchored Belt Loops, Extra Deep Front Pockets, Extra Relaxed Through Waist and Hip, Loose Through Thigh, No-Rub Comfort Inseams |
Standards | NFPA 70E/ NFPA 2112 |
Pant Type | Jeans |
ATPV Rating | 20 cal/sq cm |
Insulated for Cold Conditions | No |
Waist Rise | Low Rise |
Pant Fit | Loose Fit |
ANSI Class | Not Rated |
Jean Wash | Classic Blue |
Leg Fit | Straight Leg |
Includes Belt Loops | Yes |
High-Visibility | No |
Arc Flash PPE Category | 2 |
Includes Cargo Pocket | No |
Description
ATPV Rating 20 cal/sq cm, Arc Flash PPE Category 2, Color Blue, Fabric Weight 13 oz, Features Anchored Belt Loops, Extra Deep Front Pockets, Extra Relaxed Through Waist and Hip, Loose Through Thigh, No-Rub Comfort Inseams, Gender Men's, Includes Belt Loops Yes, Inseam 32 in, Insulated for Cold Conditions No, Loose Fit FR Jeans, Jean Wash Classic Blue, Leg Fit Straight Leg, Material Trade Name Denim, Maximum Waist Size 40 in, Minimum Waist Size 40 in, Pant Fit Loose Fit, Pant Type Jeans, Size XL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Disposable Apron, White, 42 In. L, PK100 (5T316)
- 5.11 Women's Taclite Pro Pant, TDU Khaki, 18, (64360)
- PIONEER Multi Pocket Mesh Vest, Green, Medium (V1024860U-M)
- BOUTON OPTICAL Safety Glasses, Gray Scratch-Resistant (250-99-0901)
- ARIAT Relaxed Fit FR Jeans, Men's, M, 34/32 (10023467)
- ARIAT Relaxed Fit FR Jeans, Men's, M (10012552)
- ARIAT Relaxed Fit FR Jeans, Men's, L (10012552)
- ARIAT Pants, Straight Leg, Size 32" x "34 (10027705)
- ARIAT Pants, Straight Leg, Size 34" x "36 (10034625)
- ARIAT Loose Fit FR Jeans, Men's, M, 30x32 (10014450)
- NASCO Arc Flash Rain Bib Overall, Orange, Polyurethane/Excel, M (4501TFOM)
- Ariat Arc Flash and Flame Resistant Clothing