Shop All Flame Resistant & Arc Flash Pants
Ariat
Loose Fit FR Jeans, Men's, S, 32x29
Mfr # 10014450
Zoro # G901976722
product price: $104.95
/ea
Free Shipping & Returns
$104.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size S
- Material Trade Name Denim
- Fabric Weight 13 oz
- Maximum Waist Size 29 in
- Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ariat
- MFR # 10014450
- Zoro # G901976722
- UPC # 884849767047
- Country of Origin Mexico
- Category Flame Resistant & Arc Flash Pants
Dimensions
Size | S |
Maximum Waist Size | 29 in |
Minimum Waist Size | 29 in |
Size (Max. Waist x Inseam) | 29 in x 32 in |
Details
Item | Loose Fit FR Jeans |
Material Trade Name | Denim |
Inseam | 32 in |
Fabric Weight | 13 oz |
Color | Blue |
Gender | Men's |
Features | Anchored Belt Loops, Extra Deep Front Pockets, Extra Relaxed Through Waist and Hip, Loose Through Thigh, No-Rub Comfort Inseams |
Standards | NFPA 70E/ NFPA 2112 |
Pant Fit | Loose Fit |
Includes Belt Loops | Yes |
Jean Wash | Classic Blue |
ANSI Class | Not Rated |
High-Visibility | No |
Insulated for Cold Conditions | No |
Waist Rise | Low Rise |
Leg Fit | Straight Leg |
ATPV Rating | 20 cal/sq cm |
Arc Flash PPE Category | 2 |
Pant Type | Jeans |
Includes Cargo Pocket | No |
Description
ATPV Rating 20 cal/sq cm, Arc Flash PPE Category 2, Color Blue, Fabric Weight 13 oz, Features Anchored Belt Loops, Extra Deep Front Pockets, Extra Relaxed Through Waist and Hip, Loose Through Thigh, No-Rub Comfort Inseams, Gender Men's, Includes Belt Loops Yes, Inseam 32 in, Insulated for Cold Conditions No, Loose Fit FR Jeans, Jean Wash Classic Blue, Leg Fit Straight Leg, Material Trade Name Denim, Maximum Waist Size 29 in, Minimum Waist Size 29 in, Pant Fit Loose Fit, Pant Type Jeans, Size S
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Safety Sign, 14 in H, 20 in W, Vinyl, Horizontal Rectangle, English, 474N58 (474N58)
- AVERY UltraDuty Chemical Waterproof and UV Res Labels, 0.5x1.75, Wht, PK1500 (60518)
- 3M DBI-SALA D-Ring Extension Anchor, 1.5 ft, General Purpose, 310 lb Weight Capacity, Polyester Web, Yellow (1231117)
- PIP Cut Resistant Coated Gloves, A4 Cut Level, Polyurethane, M, 12PK (16-560/M)
- ARIAT Relaxed Fit FR Carpenter Pants, Men's, XL (10019623)
- ARIAT Womens FR Jean, M, 30/33 (10026006)
- ARIAT Relaxed Fit FR Jeans, Men's, 36 (10023467)
- ARIAT Relaxed Fit FR Jeans, Men's, L (10023466)
- ARIAT Straight Fit FR Jean, Men's, M, 32/38 (10026004)
- ARIAT FR Carpenter Jeans, Men's, L, 38/32 (10017262)
- STEINER INDUSTRIES FR Cotton Welding Pants, Cotton, S, Men (103-3230)
- Ariat Workwear and Protective Clothing