Shop All Flame Resistant & Arc Flash Pants
Ariat
Loose Fit FR Jeans, Men's, M, 32x33
Mfr # 10014450
Zoro # G801968957
product price: $104.95
/ea
Free Shipping & Returns
$104.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size M
- Material Trade Name Denim
- Fabric Weight 13 oz
- Maximum Waist Size 33 in
- Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ariat
- MFR # 10014450
- Zoro # G801968957
- UPC # 884849767085
- Country of Origin Mexico
- Category Flame Resistant & Arc Flash Pants
Dimensions
Size | M |
Maximum Waist Size | 33 in |
Minimum Waist Size | 33 in |
Size (Max. Waist x Inseam) | 33 in x 32 in |
Details
Item | Loose Fit FR Jeans |
Material Trade Name | Denim |
Inseam | 32 in |
Fabric Weight | 13 oz |
Color | Blue |
Gender | Men's |
Features | Anchored Belt Loops, Extra Deep Front Pockets, Extra Relaxed Through Waist and Hip, Loose Through Thigh, No-Rub Comfort Inseams |
Standards | NFPA 70E/ NFPA 2112 |
Pant Fit | Loose Fit |
ANSI Class | Not Rated |
Pant Type | Jeans |
Leg Fit | Straight Leg |
Arc Flash PPE Category | 2 |
Includes Belt Loops | Yes |
Jean Wash | Classic Blue |
High-Visibility | No |
Insulated for Cold Conditions | No |
ATPV Rating | 20 cal/sq cm |
Waist Rise | Low Rise |
Includes Cargo Pocket | No |
Description
ATPV Rating 20 cal/sq cm, Arc Flash PPE Category 2, Color Blue, Fabric Weight 13 oz, Features Anchored Belt Loops, Extra Deep Front Pockets, Extra Relaxed Through Waist and Hip, Loose Through Thigh, No-Rub Comfort Inseams, Gender Men's, Includes Belt Loops Yes, Inseam 32 in, Insulated for Cold Conditions No, Loose Fit FR Jeans, Jean Wash Classic Blue, Leg Fit Straight Leg, Material Trade Name Denim, Maximum Waist Size 33 in, Minimum Waist Size 33 in, Pant Fit Loose Fit, Pant Type Jeans, Size M
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Nitrile Coated Gloves, 3/4 Dip Coverage, Blue/White, L, 12PK (9780L)
- MASTER LOCK Group Lockout Box, Red, 5-43/64" H (S601)
- GUARDIAN Rope Anchor, 420 lb. (01300)
- SIGNMISSION Speed Reduction Sign Speed Limit 10 Mph Heavy-Gauge Aluminum Sign, 12" x 18", A-1218-22877 (A-1218-22877)
- ARIAT Stretch Canvas Straight Leg, 38" x "36 (10027709)
- ARIAT Stretch Canvas Straight Leg, 46" x "30 (10027705)
- ARIAT Stretch Canvas Straight Leg, 36" x "30 (10027709)
- ARIAT Relaxed Fit FR Jeans, Men's, L, 38/36 (10012555)
- ARIAT Relaxed Fit FR Jeans, Men's, 44/30 (10023467)
- ARIAT Stretch Coltrane Straight Leg, 32" x "30 (10036687)
- ARIAT Relaxed Fit FR Jeans, Men's, 36 (10023467)
- Ariat Flame Resistant & Arc Flash Pants