Shop All Flame Resistant & Arc Flash Pants
Ariat
Loose Fit FR Jeans, Men's, M, 32x32
Mfr # 10014450
Zoro # G401968951
Free Shipping & Returns
$104.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size M
- Material Trade Name Denim
- Fabric Weight 13 oz
- Maximum Waist Size 32 in
- Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ariat
- MFR # 10014450
- Zoro # G401968951
- UPC # 884849767078
- Country of Origin Mexico
- Category Flame Resistant & Arc Flash Pants
Dimensions
Size | M |
Maximum Waist Size | 32 in |
Minimum Waist Size | 32 in |
Size (Max. Waist x Inseam) | 32 in x 32 in |
Details
Item | Loose Fit FR Jeans |
Material Trade Name | Denim |
Inseam | 32 in |
Fabric Weight | 13 oz |
Color | Blue |
Gender | Men's |
Features | Anchored Belt Loops, Extra Deep Front Pockets, Extra Relaxed Through Waist and Hip, Loose Through Thigh, No-Rub Comfort Inseams |
Standards | NFPA 70E/ NFPA 2112 |
Insulated for Cold Conditions | No |
Includes Belt Loops | Yes |
Waist Rise | Low Rise |
Jean Wash | Classic Blue |
Arc Flash PPE Category | 2 |
ATPV Rating | 20 cal/sq cm |
ANSI Class | Not Rated |
Pant Type | Jeans |
Leg Fit | Straight Leg |
Pant Fit | Loose Fit |
High-Visibility | No |
Includes Cargo Pocket | No |
Description
ATPV Rating 20 cal/sq cm, Arc Flash PPE Category 2, Color Blue, Fabric Weight 13 oz, Features Anchored Belt Loops, Extra Deep Front Pockets, Extra Relaxed Through Waist and Hip, Loose Through Thigh, No-Rub Comfort Inseams, Gender Men's, Includes Belt Loops Yes, Inseam 32 in, Insulated for Cold Conditions No, Loose Fit FR Jeans, Jean Wash Classic Blue, Leg Fit Straight Leg, Material Trade Name Denim, Maximum Waist Size 32 in, Minimum Waist Size 32 in, Pant Fit Loose Fit, Pant Type Jeans, Size M
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHOWA SHOWA NSK24 Blue 14 Rough Finish Nitrile Gloves, 12PK (NSK24-10)
- DICKIES Carpenter Jeans, Cotton, 14oz, Indigo, 30x32 (LU20RB 30 32)
- NMC Keep Right, 10.375x12.625 (CS9)
- ZORO SELECT Taffeta Flagging Tape, Wh, 300ft, 1-3/16 In (TFW-200)
- ARIAT Loose Fit FR Jeans, Men's, M, 30x32 (10014450)
- ARIAT Relaxed Fit Canvas FR Bottoms, Men's, L (10026002)
- ARIAT Stretch Canvas Straight Leg, 35" x "32 (10034648)
- ARIAT Stretch Canvas Straight Leg, 38" x "32 (10027709)
- ARIAT Loose Fit FR Jeans, Men's, L, 32x38 (10014450)
- ARIAT FR Carpenter Pants, Men's, L, 35/32 (10017226)
- ARIAT Stretch Canvas Straight Leg, 36" x "34 (10034648)
- Ariat Flame Resistant & Arc Flash Pants