Shop All Flame Resistant & Arc Flash Pants
Ariat
Loose Fit FR Jeans, Men's, 30x42
Mfr # 10014450
Zoro # G401976697
product price: $104.95
/ea
Free Shipping & Returns
$104.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Trade Name Denim
- Fabric Weight 13 oz
- Maximum Waist Size 42 in
- Color Blue
- Gender Men's
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ariat
- MFR # 10014450
- Zoro # G401976697
- UPC # 884849767030
- Country of Origin Mexico
- Category Flame Resistant & Arc Flash Pants
Dimensions
Maximum Waist Size | 42 in |
Minimum Waist Size | 42 in |
Size (Max. Waist x Inseam) | 42 in x 30 in |
Details
Item | Loose Fit FR Jeans |
Material Trade Name | Denim |
Inseam | 30 in |
Fabric Weight | 13 oz |
Color | Blue |
Gender | Men's |
Features | Anchored Belt Loops, Extra Deep Front Pockets, Extra Relaxed Through Waist and Hip, Loose Through Thigh, No-Rub Comfort Inseams |
Standards | NFPA 70E/ NFPA 2112 |
High-Visibility | No |
Includes Belt Loops | Yes |
Pant Fit | Loose Fit |
Leg Fit | Straight Leg |
ANSI Class | Not Rated |
Waist Rise | Low Rise |
Jean Wash | Classic Blue |
Arc Flash PPE Category | 2 |
Insulated for Cold Conditions | No |
Pant Type | Jeans |
ATPV Rating | 20 cal/sq cm |
Includes Cargo Pocket | No |
Description
ATPV Rating 20 cal/sq cm, Arc Flash PPE Category 2, Color Blue, Fabric Weight 13 oz, Features Anchored Belt Loops, Extra Deep Front Pockets, Extra Relaxed Through Waist and Hip, Loose Through Thigh, No-Rub Comfort Inseams, Gender Men's, Includes Belt Loops Yes, Inseam 30 in, Insulated for Cold Conditions No, Loose Fit FR Jeans, Jean Wash Classic Blue, Leg Fit Straight Leg, Material Trade Name Denim, Maximum Waist Size 42 in, Minimum Waist Size 42 in, Pant Fit Loose Fit, Pant Type Jeans
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- C.H. HANSON Number Set, 1/8 In. H, Steel (20541)
- HARDLINE PRODUCTS Number and Letter Combo Kit, Yellow/Black (GYEBKG200)
- ERB SAFETY Samson Back Support, Black, 3XL, 54"-58" (12312)
- SIGNMISSION Safety Sign, OSHA EMERGENCY, 12" Height, Eye Wash Station, Landscape (OS-EM-D-1218-L-10318)
- ARIAT Relaxed Fit FR Jeans, Men's, L, 36/30 (10023467)
- ARIAT Slim Adkins Straight Leg, Size 32" x "30 (10034625)
- ARIAT FR Carpenter Pants, Men's, M, 33/32 (10019623)
- ARIAT Relaxed Fit FR Jeans, Men's, 2XL (10023467)
- ARIAT Relaxed Fit FR Jeans, Men's, 2XL (10012552)
- ARIAT Stretch Canvas Straight Leg, 36" x "34 (10034648)
- NATIONAL SAFETY APPAREL National Safety Apparel Flame Resistant Control 2.0 Long Underwear, S, Navy (U52FKSRSM)
- Ariat Workwear and Protective Clothing